MINI13L1 - SKR

MINI13L1 - 21"1-F13T5 Undercabinet Fixture

Simkar LLC

  • $25.54 (for 1 Each)
  • $25.54 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    MINI13L1
    Manufacturer
    Simkar LLC
    Manufacturer's Part Number
    MINI13L1
    Description
    21"1-F13T5 Undercabinet Fixture
    Undercabinet Light Fixture, White Color; 21-5/16 Inch; 3-1/2 Inch; 1 Inch; Electronic, Instant Start, NPF Ballast Type; 1 Lamp(S); T5 Lamp Type; 120 V Lamp/Ballast Voltage; White Ribbed Acrylic Lens Type; Includes Conduit Connector and Mounting Hardware
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fluorescent Track, Rail, Task - Fluorescent Task Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Track, Rail, Task & Undercabinet Lighting
    UNSPSC
    39111528 - Undercabinet fixture
    UPC/GTIN
    027029876126 / 00027029876126
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $25.54 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    7 Each
    Resources
    Images
     
     
    MINI13L1 - Small Image
     
    MINI13L1 - Large Image
    Specifications Sheets
     
     
    MINI13L1 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Lamps
    1 PH
    Ballast Type
    Electronic, Instant Start, NPF
    Lamp Type
    T5
    Material, Color, and Finish
    Color
    WHITE
    Dimensions and Weight
    Height
    1 INCH
    Length
    21-5/16 Inch
    Width
    3-1/2 INCH
    Descriptions
    Product Type
    Undercabinet Light Fixture
    Description
    21"1-F13T5 UNDERCABINET FIXTURE
    Long Description
    UNDERCABINET LIGHT FIXTURE, WHITE COLOR; 21-5/16 INCH; 3-1/2 INCH; 1 INCH; ELECTRONIC, INSTANT START, NPF BALLAST TYPE; 1 LAMP(S); T5 LAMP TYPE; 120 V LAMP/BALLAST VOLTAGE; WHITE RIBBED ACRYLIC LENS TYPE; INCLUDES CONDUIT CONNECTOR AND MOUNTING HARDWARE
    Commodity Description
    Fluorescent Task Lighting
    Additional Information
    Includes Conduit Connector and Mounting Hardware
    Additional Information
    Lamp/Ballast Voltage
    120 V
    Lens Type
    White Ribbed Acrylic
    Manufacturer Information
    Brand
    Simkar LLC
    SIMKAR CORPORATION FLUORESCENT/HID/EMERGENCY/EXIT
    Manufacturers Part Number
    MINI13L1
    Model
    MINI
    GTIN
    00027029876126
    UPC
    027029876126
    Taxonomies, Classifications, and Categories
    Category Description
    LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
    Packaging
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    3 Athens
    View Store
    1 Corsicana

    M-Z

    Location Stock Available
    View Store
    2 Paris
    View Store
    1 Sulphur Springs


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for MINI13L1

    Type in the slang term you'd like to suggest.

* All prices subject to change.