MINI8L - SKR

MINI8L - 8W 12" T5 Undercabinet Fixture

Simkar LLC

  • $21.75 (Each)
  • $21.75 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    MINI8L
    Manufacturer
    Simkar LLC
    Manufacturer's Part Number
    MINI8L
    Description
    8W 12" T5 Undercabinet Fixture
    Fluorescent Under Cabinet Lighting Fixture, Electronic Ballast Type, 4100 K Color Temperature, 1 In Height, Conduit Connector and Mounting Hardware Includes, 12-1/2 In Length, Shallow Mount Mounting Type, 1 - Ballasts, 1 - Lamps, Fastener-Free Housing Is Post-Painted After Fabrication to Ensure A High Quality Finish Special Features, Ul Listed, Instant Start Type, 120 V Voltage Rating, 3.5 In Width
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fluorescent Track, Rail, Task - Fluorescent Undercabinet Light  Mark as Incorrect
    Suggest a New Category
    Classification
    Under Counter Fixtures
    UNSPSC
    -
    UPC/EAN/GTIN
    N/A
    Weight per unit
    2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $21.75 (Each)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    MINI8L - Large Image
     
    MINI8L - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120 V
    Ballast Type
    Electronic
    Number of Lamps
    1
    Material, Color, and Finish
    color temperature
    4100 K
    Dimensions and Weight
    Length
    12-1/2 in
    Width
    3.5 in
    Height
    1 in
    Descriptions
    Product Type
    Fluorescent Under Cabinet Lighting Fixture
    Long Description
    Fluorescent Under Cabinet Lighting Fixture, Electronic Ballast Type, 4100 K Color Temperature, 1 in Height, Conduit Connector and Mounting Hardware Includes, 12-1/2 in Length, Shallow Mount Mounting Type, 1 - Ballasts, 1 - Lamps, Fastener-Free Housing is Post-Painted After Fabrication to Ensure a High Quality Finish Special Features, UL Listed, Instant Start Type, 120 V Voltage Rating, 3.5 in Width
    Short Description
    Fluorescent Under Cabinet Lighting Fixture, 12-1/2 in, 4100 K, 1 CT
    Special Features
    Fastener-Free Housing is Post-Painted After Fabrication to Ensure a High Quality Finish
    Description
    8W 12" T5 UNDERCABINET FIXTURE
    Additional Information
    start type
    Instant
    Number of Ballasts
    1
    includes
    Conduit Connector and Mounting Hardware
    Mounting Type
    Shallow Mount
    Standards Met
    UL Listed
    package quantity
    1 CT
    Manufacturer Information
    Brand
    Simkar LLC
    Manufacturers Part Number
    MINI8L
    Taxonomies, Classifications, and Categories
    Category Description
    Under Counter Fixtures
    Packaging
    Weight per each
    2
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
    Suggest a new slang term for MINI8L

    Type in the slang term you'd like to suggest.

* All prices subject to change.