SLIM15TS - SKR

SLIM15TS - 18" 1-15W T12 Slim Undercabinet

Simkar LLC

  • $39.40 (Each)
  • $39.40 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SLIM15TS
    Manufacturer
    Simkar LLC
    Manufacturer's Part Number
    SLIM15TS
    Description
    18" 1-15W T12 Slim Undercabinet
    Lgx4400aag
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fluorescent Track, Rail, Task - Fluorescent Undercabinet Light  Mark as Incorrect
    Suggest a New Category
    Classification
    Under Counter Fixtures
    UNSPSC
    -
    UPC/EAN/GTIN
    02702987883
    Weight per unit
    2.6 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $39.40 (Each)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    1
    Resources
    Images
     
     
    SLIM15TS - Small Image
     
    SLIM15TS - Large Image
    Specifications Sheets
     
     
    SLIM15TS - Specification Sheet
    Attachments
     
     
    SLIM15TS - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Conductor Size
    1
    Voltage Rating
    T12
    Material, Color, and Finish
    Body Material
    BR40 Infrared
    Housing Material
    SLIM
    Dimensions and Weight
    Length in inch
    10131
    Length
    LGX360035G
    Descriptions
    Product Type
    Task Light Fixture
    Description
    18" 1-15W T12 SLIM UNDERCABINET
    Commodity Description
    38646
    Long Description
    LGX4400AAG
    Additional Information
    Wire Diameter
    18745
    Connector Type
    5-1/4 Inch
    Barrel Type
    78668518358
    Manufacturer Information
    Brand
    SIMKAR LLC
    Manufacturers Part Number
    SLIM15TS
    Model
    GR20
    Taxonomies, Classifications, and Categories
    Category Description
    Under Counter Fixtures
    Packaging
    Weight per each
    2.6
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for SLIM15TS

    Type in the slang term you'd like to suggest.

* All prices subject to change.