75BR38FL - SLI

Also in stock

65BR40FLPR0130 - 65W 130V BR40 Reflector Flood Med Base Incand Lamp - Ge By Current Lamps
$4.68Per Each

Ge By Current Lamps
65W 130V BR40 Reflector Flood Med Base Incand Lamp


View or Compare

75BR38FL - 75W 130V BR38 Reflector Flood Med Base Incand Lamp

Havells, Formerly Sli LTG

  • $3.87 (for 1 Each)
  • $3.87 (1 Each)
  • $46.44 (12 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    75BR38FL
    Manufacturer
    Havells, Formerly Sli LTG
    Manufacturer's Part Number
    N/A
    Description
    75W 130V BR38 Reflector Flood Med Base Incand Lamp
    Slang Terms

    Suggest a New Term
    Similar Brands

    Category
    Unassigned
    Classification
    Incandescent
    UNSPSC
    -
    UPC/EAN/GTIN
    88571163036
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $3.87 (1 Each)
    Carton
    $3.87 (1 Each)
    Standard Packaging
    $46.44 (12 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    6 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    75W 130V BR38 REFLECTOR FLOOD MED BASE INCAND LAMP
    Manufacturer Information
    Brand
    Havells, Formerly Sli LTG
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    12
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Houston RDC

    A-L

    Location Stock Available
    View Store
    1 Corsicana
    View Store
    3 Humble

    M-Z

    Location Stock Available
    View Store
    1 Mineral Wells


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 75BR38FL

    Type in the slang term you'd like to suggest.

* All prices subject to change.