01116S - SRS

01116S - 40A15/If Appliance/Frost

Shat-R-Shield®

  • $5.64 (Each)
  • $5.64 (Each)
  • $203.04 (Per 36)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    01116S
    Manufacturer
    Shat-R-Shield®
    Manufacturer's Part Number
    01116S
    Description
    40A15/If Appliance/Frost
    A-Line Incandescent Lamp, 100, 2850 K, 405 LM Brightness (Lumens), 40 W, 130 V, Inside Frost, 1000 H Average Life, E26 Medium Base, Dimmable, 1.88 In Diameter, 3.50 In Length, 5 Yr Warranty, 0.092 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Incandescent Lamps - Line A, P, PS Shape Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Fluorescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    726585011162 / 00726585011162
    Weight per unit
    1.05 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $5.64 (Each)
    Carton
    $5.64 (Each)
    Standard Packaging
    $203.04 (Per 36)
    Resources
    Images
     
     
    01116S - Small Image
     
    01116S - Large Image
     
    01116S - Large Image
    Specifications Sheets
     
     
    01116S - Specification Sheet
    Attachments
     
     
    01116S - Specification Sheet
    Other Links
     
     
    01116S - Other
     
    01116S - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    40 W
    Voltage Rating
    130
    Shape
    A15
    Material, Color, and Finish
    color temperature
    2850 K
    Color Rendering Index
    100
    Finish
    Inside Frost
    Base Type
    E26 Medium
    color rendering index (cri)
    100
    Dimensions and Weight
    Diameter
    1.88 in
    Length
    3.50 in
    Descriptions
    Description
    40A15/IF APPLIANCE/FROST
    Product Type
    A-Line Incandescent Lamp
    Long Description
    A-Line Incandescent Lamp, 100, 2850 K, 405 lm Brightness (Lumens), 40 W, 130 V, Inside Frost, 1000 h Average Life, E26 Medium Base, Dimmable, 1.88 in Diameter, 3.50 in Length, 5 yr Warranty, 0.092 lb
    Short Description
    A-Line Incandescent Lamp, 2850K, 405 lm, 40W, 130V
    Additional Information
    Shatter-Resistant
    Special Features
    Shatter-Resistant
    Additional Information
    Brightness (Lumens)
    405 lm
    average life
    1000 h
    dimmable
    Yes
    Warranty
    5 yr
    Standards Met
    ULEPH;RoHS Compliant;NSF Non-Food Zone;NSF Splash Zone
    package quantity
    12 PK
    lumens
    405
    Base
    Medium (E26)
    Coating
    PFA
    Manufacturer Information
    Manufacturers Part Number
    01116S
    Brand
    Shat-R-Shield®
    sub brand
    Sylvania
    GTIN
    00726585011162
    UPC
    726585011162
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent
    Type
    INCANDESCENT
    Packaging
    Weight
    0.092 lb
    Weight per each
    1.05
    Carton
    1
    Package
    36
    Uses, Certifications, and Standards
    Application
    Offices;Schools;Restaurants;Medical;Retail;Hospitality;General Lighting
    standard
    UL® Listed, NSF Approved
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 01116S

    Type in the slang term you'd like to suggest.

* All prices subject to change.