150PAR38FL - 150PAR 130V Bulb

Shat-R-Shield

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
150PAR38FL
Manufacturer
Shat-R-Shield
Manufacturer's Part Number
01611S
Description
150PAR 130V Bulb
Lamp, 132/150 W; 120/130 V; Shape Designation PAR38; Medium Base; Initial Intensity 2175 Lumen; High Heat Resistant Dupont Non-Stkplastic Coating; Life 750 HR; Application Driveway, Flood, Garage, Indoor, Landscape/Track Lighting, Outdoor
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Incandescent
UNSPSC
-
UPC/EAN/GTIN
726585016112
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
150PAR38FL - Small Image
 
150PAR38FL - Large Image
Attachments
 
 
150PAR38FL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/130 V
Wattage
132/150 W
Initial Intensity
2175 LUMEN
Material, Color, and Finish
Base Type
Medium
Descriptions
Product Type
Parabolic Reflector Incandescent Lamp
Description
150PAR 130V BULB
Additional Information
APPLICABLE STANDARD FDA, NSF, OSHA, USDA; SHAPE DESCRIPTION PARABOLIC REFLECTOR
Commodity Description
Lamps - Incandescent
Long Description
LAMP, 132/150 W; 120/130 V; SHAPE DESIGNATION PAR38; MEDIUM BASE; INITIAL INTENSITY 2175 LUMEN; HIGH HEAT RESISTANT DUPONT NON-STKPLASTIC COATING; LIFE 750 HR; APPLICATION DRIVEWAY, FLOOD, GARAGE, INDOOR, LANDSCAPE/TRACK LIGHTING, OUTDOOR
Additional Information
Coating
HIGH HEAT RESISTANT DUPONT NON-STKPLASTIC
Manufacturer Information
Brand
Shat R Shield
Manufacturers Part Number
01611S
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Standard Package
51869
Weight per each
0
Carton
1
Package
12
Uses, Certifications, and Standards
Application
DRIVEWAY, FLOOD, GARAGE, INDOOR, LANDSCAPE/TRACK LIGHTING, OUTDOOR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat