30200S - 30200S F40T12/BLB PLSTC CT

Shat-R-Shield

  • $28.45 (Each)
  • $28.45 (Each)

  • $426.75 (Per 15)
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
30200S
Manufacturer
Shat-R-Shield
Manufacturer's Part Number
30200S
Description
30200S F40T12/BLB PLSTC CT
Fluorescent Lamp, Preheat Rapid Start; 40 W; 48 Inch Nominal Length; Shape Designation T12; Style Black Light; Medium Bipin Base; Plastic Coating; Life 20000 HR; Standard Package 15; Shat-R-Shield Brand; Approval Usda
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
-
UPC/EAN/GTIN
726585302000
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.45 (Each)
Standard Packaging
$426.75 (Per 15)
Resources
Images
 
 
30200S - Small Image
 
30200S - Large Image
Attachments
 
 
30200S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40 W
Material, Color, and Finish
Style
BLACK LIGHT
Base Type
MEDIUM BIPIN
Descriptions
Product Type
Linear Fluorescent Lamp
Description
30200S F40T12/BLB PLSTC CT
Long Description
FLUORESCENT LAMP, PREHEAT RAPID START; 40 W; 48 INCH NOMINAL LENGTH; SHAPE DESIGNATION T12; STYLE BLACK LIGHT; MEDIUM BIPIN BASE; PLASTIC COATING; LIFE 20000 HR; STANDARD PACKAGE 15; SHAT-R-SHIELD[R] BRAND; APPROVAL USDA
Additional Information
APPROVAL USDA; BULB SIZE 1-1/2 INCH DIAMETER X 60 INCH LENGTH; COLOR BLUE
Commodity Description
LINEAR FLUORESCENT STRAIGHT LAMPS
Additional Information
Nominal Length in inch
72513
Nominal Length in ft
798
Nominal Length
48 INCH
Coating
PLASTIC
Manufacturer Information
Brand
shat-r-shield[R]
Manufacturers Part Number
30200S
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
PREHEAT RAPID START
Packaging
Standard Package
15 A
Weight per each
0.92
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat