N24208HWT - 24X20X8 Non-Metallic Enc

Robroy/Stahlin

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N24208HWT
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
N24208HWT
Description
24X20X8 Non-Metallic Enc
24.05 X 20.39 X 9.25 N Series Stainless Steel Hinge
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121301 - Control board enclosure
UPC/GTIN
785928351006 / 00785928351006
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
N24208HWT - Specification Sheet
Images
 
 
N24208HWT - Small Image
 
N24208HWT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged, Polyurethane Gasketed, Latched Down
Material
HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER
Material, Color, and Finish
Color
Glacier Gray
Dimensions and Weight
Width
21.238 Inch
Height
24.894 Inch
Depth
8.437 Inch
Descriptions
Product Type
Non-Metallic Enclosure
Description
24X20X8 NON-METALLIC ENC
Long Description
NON-METALLIC ENCLOSURE, ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY COLOR; 21.238 INCH; 24.894 INCH; 8.437 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3/3R/4X/12 ENCLOSURE
Additional Information
External Hardware Material 300 Stainless Steel; Constructional Feature Watertight, Dusttight and Raintight
Commodity Description
NEMA TYPES 4, 4X, 12 & 13 NON-METALLIC ENCLOSURES, BOXES & CABINETS
extra long description
ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY COLOR; 21.238 INCH; 24.894 INCH; 8.437 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3/3R/4X/12 ENCLOSURE; HINGED, POLYURETHANE GASKETED, LATCHED DOWN COVER TYPE; INDOOR/OUTDOOR SERVICE TYPE; BP2420 BACK PANEL; EXTERNAL HARDWARE MATERIAL 300 STAINLESS STEEL; CONSTRUCTIONAL FEATURE WATERTIGHT, DUSTTIGHT AND RAINTIGHT; N MODEL
Additional Information
Back Panel
BP2420
Service Type
INDOOR/OUTDOOR
Manufacturer Information
Manufacturers Part Number
N24208HWT
Brand
Robroy/Stahlin
Model
N
GTIN
00785928351006
UPC
785928351006
Taxonomies, Classifications, and Categories
Type
ONE DOOR
Category Description
NON METALLIC JUNCTION BOXES
Packaging
Weight per each
32
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1/3/3R/4X/12
Approval
UL 50, CUL 50, CSA C22.2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat