EP44 - Power Shield Elect Box Insert 3.75" X 3.75" X 1/8"

Specified Technologies In

  • $7.37 (Each)
  • $7.37 (Each)

  • $147.40 (Per 20)
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
EP44
Manufacturer
Specified Technologies In
Manufacturer's Part Number
EP44
Description
Power Shield Elect Box Insert 3.75" X 3.75" X 1/8"
Specseal Powershield Electrical Box Insert 3 3/4IN X 3 3/4IN X 1/8in
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
46191503 - Fire resistant coatings or putties or sealants
UPC/GTIN
730573025000 / 00730573025000
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.37 (Each)
Standard Packaging
$147.40 (Per 20)
Resources
Images
 
 
EP44 - Small Image
 
EP44 - Large Image
Attachments
 
 
EP44 - Specification Sheet
MSDS Sheets
 
 
EP44 - MSDS Sheet
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
Red
Descriptions
Description
POWER SHIELD ELECT BOX INSERT 3.75" X 3.75" X 1/8"
Product Type
Intumescent Putty
extra long description
STEEL TYPE; RED COLOR; UL 263, ASTM E119, NFPA 251 APPLICABLE STANDARD; ELECTRICAL BOX, FACEPLATE, WOOD/STEEL STUD WALL APPLICATION; 130 DEG F TEMPERATURE RATING; 1.75 CU INCH CONTAINER CAPACITY; NON-CONDUCTIVE LINER FACE, ONE STEP INSTALLATION FEATURES; PAD SUPPLY FORM; SPECSEAL[R] EP, POWERSHIELD[R] BRAND; OVERALL DIMENSION 3-3/4 INCH L X 3-3/4 INCH W X 1/8 INCH THK; PACKAGING QUANTITY 1 PER PACK, 20 PER CASE
Long Description
INTUMESCENT PUTTY, STEEL TYPE; RED COLOR; UL 263, ASTM E119, NFPA 251 APPLICABLE STANDARD; ELECTRICAL BOX, FACEPLATE, WOOD/STEEL STUD WALL APPLICATION; 130 DEG F TEMPERATURE RATING; 1.75 CU INCH CONTAINER CAPACITY
Features
Non-Conductive Liner Face, One Step Installation
Additional Information
Overall Dimension 3-3/4 Inch L x 3-3/4 Inch W x 1/8 Inch Thk; Packaging Quantity 1 per Pack, 20 per Case
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Container Capacity
1.75 Cu Inch
Supply Form
Pad
Applicable Standard
UL 263, ASTM E119, NFPA 251
Manufacturer Information
Manufacturers Part Number
EP44
Brand
STI (SPECIFIED TECHNOLOGIES INC)
GTIN
00730573025000
UPC
730573025000
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Steel
Packaging
Weight per each
0.09
Carton
1
Package
20
Uses, Certifications, and Standards
Temperature Rating
130 Deg F
Application
Electrical Box, Faceplate, Wood/Steel Stud Wall
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat