44931 - The Siege Lantern

Streamlight, Inc.

  • $76.62 (Each)
  • $76.62 (Each)

  • $459.72 (Per 6)
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
44931
Manufacturer
Streamlight, Inc.
Manufacturer's Part Number
44931
Description
The Siege Lantern
The Siege Coyote
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111610 - Flashlight
UPC/GTIN
080926449312 / 00080926449312
Weight per unit
0.9167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.62 (Each)
Standard Packaging
$459.72 (Per 6)
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
Lamp Type
LED
Material, Color, and Finish
Body Color
Coyote
Body Material
Tough Polycarbonate Thermoplastic
Descriptions
Description
THE SIEGE LANTERN
Long Description
LANTERN, FLOATING, WATERPROOF TYPE; TOUGH POLYCARBONATE THERMOPLASTIC BODY MATERIAL; LED LAMP TYPE; (3) D ALKALINE BATTERY TYPE; COYOTE BODY COLOR; NO BATTERY INCLUDED; SIEGE[R] BRAND; ROHS COMPLIANT; SIZE 7.25" HEIGHT; BASE DIAMETER 3.8"
Commodity Description
FLASHLIGHTS,LANTERNS,WARNING LIGHTS
Additional Information
RoHS Compliant; Size 7.25" Height; Base Diameter 3.8"; Intensity 340 (High), 175 (Medium), 33 (Low) White LED, 10 (High), 10 (Flash/SOS Mode) Red LED; Includes Elastomer Over Mold, Rubber Molded Base; Warranty Lifetime Limited
extra long description
COMPACT TYPE; RUGGED BODY MATERIAL; LED LAMP TYPE; (3) D ALKALINE BATTERY TYPE; COYOTE BODY COLOR; THE SIEGE[R] BRAND; ROHS COMPLIANT; SIZE 3.8 INCH X 7.25 INCH HAND; LAMP INTENSITY 540 LUMEN (HIGH)
Product Type
Lantern
Additional Information
Battery Type
(3) D Alkaline
Battery Included
No
Manufacturer Information
Brand
Streamlight, Inc.
Manufacturers Part Number
44931
GTIN
00080926449312
UPC
080926449312
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Floating, Waterproof
Packaging
Weight per each
0.9167
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat