61400 - STL

61400 - Enduror With Alkaline Batteries. Visor Clip and El

Enduro

  • $31.05 (for 1 Each)
  • $31.05 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    61400
    Manufacturer
    Enduro
    Manufacturer's Part Number
    61400
    Description
    Enduror With Alkaline Batteries. Visor Clip and El
    Headlamp, Non-Rechargeable, Industrial Safety, Ultra Compact Type; Black Color; Ce Approval; Abs Plastic Body Material; Led Lamp Type; AAA Battery Size; 2 Battery(S); Yes Battery Included; Enduro[R] Brand; Battery Type Alkaline
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Flashlights & Batteries - Flashlights, Lanterns, Warning  Mark as Incorrect
    Suggest a New Category
    Classification
    Flashlights and Batteries
    UNSPSC
    39111600 - Exterior lighting fixtures and accessories
    UPC/GTIN
    080926614000 / 00080926614000
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $31.05 (1 Each)
    Carton
    $31.05 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    61400 - Small Image
     
    61400 - Large Image
    Attachments
     
     
    61400 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Lamp Type
    LED
    Material, Color, and Finish
    Color
    BLACK
    Body Material
    ABS PLASTIC
    Descriptions
    Product Type
    Headlamp
    Description
    ENDUROR WITH ALKALINE BATTERIES. VISOR CLIP AND EL
    Commodity Description
    FLASHLIGHTS,LANTERNS,WARNING LIGHTS
    Additional Information
    Battery Type Alkaline; Size 1.3 Inch Diameter x 2.25 Inch Width x 1.6 Inch Depth; Initial Intensity 10 to 50 Lumen; Light Output 285 to 1100 Candela; Range of Light/Distance 66 Meter; Runtime 5.5 to 25 Hour; Enclosure Type IPX7; Includes Rubber/Elastic Co
    Long Description
    HEADLAMP, NON-RECHARGEABLE, INDUSTRIAL SAFETY, ULTRA COMPACT TYPE; BLACK COLOR; CE APPROVAL; ABS PLASTIC BODY MATERIAL; LED LAMP TYPE; AAA BATTERY SIZE; 2 BATTERY(S); YES BATTERY INCLUDED; ENDURO[R] BRAND; BATTERY TYPE ALKALINE
    Additional Information
    Number of Batteries
    2 IN
    Battery Size
    AAA
    Battery Included
    Yes Yes/No
    Manufacturer Information
    Brand
    ENDURO
    Streamlight, Inc.
    Manufacturers Part Number
    61400
    GTIN
    00080926614000
    UPC
    080926614000
    Taxonomies, Classifications, and Categories
    Category Description
    FLASHLIGHTS AND BATTERIES
    Type
    Non-Rechargeable, Industrial Safety, Ultra Compact
    Packaging
    Weight per each
    0
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    CE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 61400

    Type in the slang term you'd like to suggest.

* All prices subject to change.