75175 - STL

Also in stock

75375 - Nimh Battery Stick - Streamlight, Inc.
$21.80Per Each

Streamlight, Inc.
Nimh Battery Stick


View or Compare

75175 - Battery Stick For Stinger

Streamlight, Inc.

  • $22.30 (for 1 Each)
  • $22.30 (1 Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    75175
    Manufacturer
    Streamlight, Inc.
    Manufacturer's Part Number
    75175
    Description
    Battery Stick For Stinger
    Battery Stick, Nicd Material, 1 CT Package Quantity
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Fuses, Tools, & Gear  Mark as Incorrect
    Suggest a New Category
    Classification
    Flashlights and Batteries
    UNSPSC
    -
    UPC/EAN/GTIN
    98921675175
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $22.30 (1 Each)
    Carton
    $22.30 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Specifications Sheets
     
     
    75175 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    NiCd
    Descriptions
    Product Type
    Battery Stick
    Long Description
    Battery Stick, NiCd Material, 1 CT Package Quantity
    Short Description
    Battery Stick, NiCd, 1 CT
    Description
    BATTERY STICK FOR STINGER
    Additional Information
    package quantity
    1 CT
    Manufacturer Information
    Brand
    Streamlight, Inc.
    STREAMLIGHT, INC.
    Manufacturers Part Number
    75175
    Taxonomies, Classifications, and Categories
    Category Description
    FLASHLIGHTS AND BATTERIES
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Substitutes

    No Substitute Items found for 75175.

    Similar Items

    Listed below you'll find similar and potential substitutes for 75175.
    • 75375 - Nimh Battery Stick - Streamlight, Inc.

      75375 - Streamlight, Inc.

      Flashlight Battery Stick, Nickel Cadmium Type; Battery Stick; Stinger, HL Used On Model/Brand; Led Rechargeable Flashlight Used On Power Tool

      • MFR Part #: 75375
      • Nacogdoches Availability: 2 Each
      • Total Availability: 5 Each
      • Manufacturer: Streamlight, Inc.
      • Find: Similar Items
      • Pkg Sizes: 1 Each ($21.80) ·

      Book Price
      $21.80
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 75175

    Type in the slang term you'd like to suggest.

* All prices subject to change.