75454 - STL

75454 - Stinger DS Led HL Flashlight

Streamlight, Inc.

  • $177.26 (for 1 Each)
  • $177.26 (1 Each)

In-Stock: 6 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    75454
    Manufacturer
    Streamlight, Inc.
    Manufacturer's Part Number
    75454
    Description
    Stinger DS Led HL Flashlight
    Stinger, Rechargeable Nimh Battery Battery Type, 800 LM Brightness (Lumens), Anodized Finish, 22.48 CM;8.85 In Length, Aluminum Material, IEC Type A Standards Met, 12 V DC;120 V Voltage Rating, 12.8 Oz;364 G Weight
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Flashlights & Batteries - Flashlights, Lanterns, Warning  Mark as Incorrect
    Suggest a New Category
    Classification
    Flashlights and Batteries
    UNSPSC
    39111610 - Flashlight
    UPC/GTIN
    080926754546 / 00080926754546
    Weight per unit
    2.9033 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $177.26 (1 Each)
    Stock Availability
    Nacogdoches
    6 Each (Check another store)
    All Stores
    12 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Aluminum
    Voltage Rating
    120 V;12 V dc
    Lamp Type
    LED
    Material, Color, and Finish
    Finish
    Anodized
    Body Material
    ALUMINUM
    Color
    Black Flat
    Dimensions and Weight
    Length
    8.85 in;22.48 cm
    Descriptions
    Product Type
    Stinger
    Flashlight
    Long Description
    Stinger, Rechargeable NiMH Battery Battery Type, 800 lm Brightness (Lumens), Anodized Finish, 22.48 cm;8.85 in Length, Aluminum Material, IEC Type A Standards Met, 12 V dc;120 V Voltage Rating, 12.8 oz;364 g Weight
    FLASHLIGHT, RECHARGEABLE TYPE; BLACK COLOR; CE APPROVAL; ALUMINUM BODY MATERIAL; LED LAMP TYPE; NICKEL-METAL HYDRIDE BATTERY SIZE; 1 BATTERY(S); YES BATTERY INCLUDED; STINGER DS[R] BRAND; INTENSITY 800 LUMEN; RUN TIME 5 HOUR (LOW), 1.5 HOUR (HIGH)
    Short Description
    Stinger, Anodized, 800 lm, 12 V dc, 8.85 in L, 1 CT
    Description
    STINGER DS LED HL FLASHLIGHT
    Commodity Description
    FLASHLIGHTS,LANTERNS,WARNING LIGHTS
    Additional Information
    Intensity 800 Lumen; Run Time 5 Hour (Low), 1.5 Hour (High); Beam Distance 310 Meter; Maximum Candela 24000; Includes 120 Volt AC/12 Volt DC Cord
    Additional Information
    Standards Met
    IEC Type A
    package quantity
    1 CT
    Brightness (Lumens)
    800 lm
    Battery Type
    Rechargeable NiMH Battery
    Number of Batteries
    1 PH
    Battery Size
    Nickel-Metal Hydride
    Battery Included
    Yes Yes/No
    Manufacturer Information
    Brand
    STREAMLIGHT, INC.
    Streamlight, Inc.
    STINGER DS[R]
    Manufacturers Part Number
    75454
    GTIN
    00080926754546
    UPC
    080926754546
    Taxonomies, Classifications, and Categories
    Category Description
    FLASHLIGHTS AND BATTERIES
    Type
    Rechargeable
    Packaging
    Weight
    12.8 oz;364 g
    Weight per each
    2.9033
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    CE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    2 Carthage
    View Store
    2 Lufkin
    View Store
    6 Nacogdoches

    Distribution Centers

    Location Stock Available
    View Store
    1 West Monroe

    A-L

    Location Stock Available
    View Store
    1 Corsicana
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
    Suggest a new slang term for 75454

    Type in the slang term you'd like to suggest.

* All prices subject to change.