100AGR - STS

100AGR - 100A Ground Bar

STS

  • $38.81 (for 1 Each)
  • $38.81 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    100AGR
    Manufacturer
    STS
    Manufacturer's Part Number
    100AGR
    Description
    100A Ground Bar
    Ground Bar
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Line Construction Material  Mark as Incorrect
    Suggest a New Category
    Classification
    Exothermic Grounding Products
    UNSPSC
    -
    UPC/EAN/GTIN
    88567585686
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $38.81 (1 Each)
    Carton
    $38.81 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    69 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    Ground Bar
    Long Description
    Ground Bar
    Short Description
    Ground Bar, 100 A
    Description
    100A GROUND BAR
    Manufacturer Information
    Brand
    STANLEY SALES CO LLC
    Manufacturers Part Number
    100AGR
    Taxonomies, Classifications, and Categories
    Category Description
    EXOTHERMIC GROUNDING PRODUCTS
    Packaging
    Weight per each
    0
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    17 Deer Park
    View Store
    38 Houston RDC

    A-L

    Location Stock Available
    View Store
    1 Conroe
    View Store
    2 Galena Park
    View Store
    4 Humble
    View Store
    1 Huntsville
    View Store
    1 League City

    M-Z

    Location Stock Available
    View Store
    2 Stafford
    View Store
    3 Tomball


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 100AGR

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

ADR2 - #2 Al/Cu 1 Conduct. Lug - Thomas&Betts-Abb Ins Prod

From Thomas&Betts-Abb Ins Prod,
#2 Al/Cu 1 Conduct. Lug

$81.60
Per 100 Each
Item Details

ADR1121 - 1/0 Al/Cu 2 Conduct. Lug - Thomas&Betts-Abb Ins Prod

From Thomas&Betts-Abb Ins Prod,
1/0 Al/Cu 2 Conduct. Lug

$264.98
Per 100 Each
Item Details

THHN4BK - THHN 4 STR Black D - Copper

From Copper,
THHN 4 STR Black D

$744.06
Per 1,000 Feet
Item Details



106S - 2" Steel Locknut - Bridgeport Fittings

From Bridgeport Fittings,
2" Steel Locknut

$121.99
Per 100 Each
Item Details

326 - 2" Plastic Bushing - Bridgeport Fittings
326

From Bridgeport Fittings,
2" Plastic Bushing

$53.49
Per 100 Each
Item Details

GRC3834 - 3/8"-3/4" 1/0 Ground Clamp - Nsi Industries

From Nsi Industries,
3/8"-3/4" 1/0 Ground Clamp

$247.13
Per 100 Each
Item Details