100A90SS130V - 90W 130V A19 Med Base Watt Miser Incand Lamp

Osram Sylvania Inc.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 48)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
100A90SS130V
Manufacturer
Osram Sylvania Inc.
Manufacturer's Part Number
100A/90/SS-130V
Description
90W 130V A19 Med Base Watt Miser Incand Lamp
Obs11382
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135113826 / 00046135113826
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
100A90SS130V - Small Image
 
100A90SS130V - Large Image
Attachments
 
 
100A90SS130V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
130 V
Wattage
90 W
Material, Color, and Finish
Color
INSIDE FROST
Base Type
Medium
Dimensions and Weight
Overall Length
4-7/16 INCH
Descriptions
Product Type
A-Line Incandescent Lamp
Description
90W 130V A19 MED BASE WATT MISER INCAND LAMP
Long Description
LAMP, 90 W; 130 V; SHAPE DESIGNATION A19; CC8 FILAMENT; MEDIUM BASE; INSIDE FROST; INTENSITY 1520 LUMEN; OVERALL LENGTH 4-7/16 INCH; LIFE 750 HR; APPLICATION GENERAL PURPOSE; STANDARD PACKAGE 48; SUPERSAVER BRAND; BASE MATERIAL ALUMINUM
Additional Information
BASE MATERIAL ALUMINUM; LIGHT CENTER LENGTH 3 1/8 INCH
Commodity Description
Lamps - Incandescent
extra long description
90 W; 130 V; SHAPE DESIGNATION A19; CC8 FILAMENT; MEDIUM BASE; INSIDE FROST; INTENSITY 1520 LUMEN; OVERALL LENGTH 4-7/16 INCH; LIFE 750 HR; APPLICATION GENERAL PURPOSE; STANDARD PACKAGE 48; SUPERSAVER BRAND; BASE MATERIAL ALUMINUM; LIGHT CENTER LENGTH 3 1/8 INCH
Additional Information
Intensity
1520 LUMEN
Filament Type
Galvanized Steel, (2) 3/4 Inch, (4) 1/2 Inch Conduit Knockout with Pryout Slot
Manufacturer Information
Brand
OSRAM SYLVANIA
Manufacturers Part Number
100A/90/SS-130V
GTIN
00046135113826
UPC
046135113826
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Standard Package
72513
Weight per each
0.08
Carton
1
Package
48
Uses, Certifications, and Standards
Application
GENERAL PURPOSE DEG
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat