100QCLDC(ESR)120 - 100W 120V Tungsten Halogen Single End Super-Q

Sylvania

  • $37.02 (Each)
  • $37.02 (Each)

  • $444.24 (Per 12)
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
100QCLDC(ESR)120
Manufacturer
Sylvania
Manufacturer's Part Number
100Q/CL/DC(ESR)-120V/58755
Description
100W 120V Tungsten Halogen Single End Super-Q
Tungsten Halogen Single End Super Q Clear Finish DC Bay 100WATT 120VOLT (Esr)
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Single Ended G, PS, Mark as Incorrect
Suggest a New Category
Classification
Halogen
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135587559 / 00046135587559
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.02 (Each)
Standard Packaging
$444.24 (Per 12)
Resources
Images
 
 
100QCLDC(ESR)120 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
100QCLDC(ESR)120 - Small Image
Attachments
 
 
100QCLDC(ESR)120 - Specification Sheet
Other Links
 
 
100QCLDC(ESR)120 - Other
 
100QCLDC(ESR)120 - Other
Tech Bulletins
 
 
100QCLDC(ESR)120 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
SINGLE END
Wattage
100
Voltage Rating
120
Shape
T4
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2950
Finish
Clear
Descriptions
Long Description
Tungsten Halogen Single End SUPER Q Clear Finish DC Bay 100Watt 120Volt (ESR)
Product Type
100QCLDCESR 120V 12/CS 1/Sku
extra long description
SYL 100Q/CL/DC(ESR)-120V/58755 100Q
Additional Information
lumens
1,900
Voltage
120.00 V
Base
BA15d Double Contact Bayonet
start type
Instant
average life
1000
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
100Q/CL/DC(ESR)-120V/58755
Brand
SYLVANIA
sub brand
SUPER Q
GTIN
00046135587559
UPC
046135587559
Taxonomies, Classifications, and Categories
Type
HALOGEN
Category Description
HALOGEN
Packaging
Weight per each
0.06
Carton
1
Package
12
Uses, Certifications, and Standards
standard
ESR
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat