10T3QCL12V - 10W Hal T3 Bipin 30K

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 40)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10T3QCL12V
Manufacturer
Sylvania
Manufacturer's Part Number
10T3Q/CL-12V/58658
Description
10W Hal T3 Bipin 30K
OBS58658 Tungsten Halogen Quartz Bi Pin Standard Low Pressure Clear Finish Uv Stop With Transverse Filament G4 Bi Pin Base 10WATT 12VOLT 2000HR Lamp Life
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Halogen Decorative B, F, G, T, Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135586583 / 00046135586583
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
10T3QCL12V - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
10T3QCL12V - Small Image
Attachments
 
 
10T3QCL12V - Specification Sheet
Other Links
 
 
10T3QCL12V - Other
 
10T3QCL12V - Other
Tech Bulletins
 
 
10T3QCL12V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10
Voltage Rating
12
Shape
T3
Material, Color, and Finish
color rendering index (cri)
100
color temperature
3000
Finish
Clear
Descriptions
Description
10W HAL T3 BIPIN 30K
Product Type
10T3QCL 12V 40/CS 1/Sku
Long Description
OBS58658 Tungsten Halogen Quartz Bi Pin STANDARD Low Pressure Clear Finish UV Stop With Transverse Filament G4 Bi Pin Base 10Watt 12Volt 2000Hr Lamp Life
extra long description
SYL 10T3Q/CL-12V/58658 10T3QCL 12V
Additional Information
lumens
140
average life
2000
Base
G4 Bipin
start type
Instant
dimmable
Yes
Manufacturer Information
Brand
Sylvania (Usc)
sub brand
STANDARD Bi-Pin
Manufacturers Part Number
10T3Q/CL-12V/58658
GTIN
00046135586583
UPC
046135586583
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Type
HALOGEN
Packaging
Weight per each
0.01
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat