We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
120MB120V - SYL

Also in stock

TEL120MBUNIT120 - T2.5 120V Mini Bayonet Base Incandescent Lamp - G.E. Lighting (Lampblst)
$4.09Per Each

G.E. Lighting (Lampblst)
T2.5 120V Mini Bayonet Base Incandescent Lamp


View or Compare

120MB120V - T2.5 120V Mini Bayonet Base Incandescent Lamp

Osram Sylvania

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    120MB120V
    Manufacturer
    Osram Sylvania
    Manufacturer's Part Number
    120MB
    Description
    T2.5 120V Mini Bayonet Base Incandescent Lamp
    1.19 Inch Overall Length; Automotive Lamp, Indicator Light Application; 1000 Standard Package; Miniature Bayonet Base Type; T2-1/2 Shape Designation; 1.43 CD (Spherical) Intensity; CC-7A Filament Type; 0.025 Ampere Design Current 1; 120 V Design Voltage 1; 3000 Life 1 In Hour; Diameter 0.33 Inch; Light Center Length 0.95 Inch
    Slang Terms

    Suggest a New Term
    Categories
    Miniature, Automotive & Sealed - Miniature Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    046135345036 / 00046135345036
    Weight per unit
    0.01 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $3.22 (1 Each)
    Standard Packaging
    $32.20 (10 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    120MB120V - Large Image
     
    120MB120V - Small Image
    Specifications Sheets
     
     
    120MB120V - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Base Type
    MINIATURE BAYONET
    Dimensions and Weight
    Overall Length
    1.19 INCH
    Descriptions
    Product Type
    Miniature Incandescent Lamp
    Description
    T2.5 120V MINI BAYONET BASE INCANDESCENT LAMP
    Long Description
    1.19 INCH OVERALL LENGTH; AUTOMOTIVE LAMP, INDICATOR LIGHT APPLICATION; 1000 STANDARD PACKAGE; MINIATURE BAYONET BASE TYPE; T2-1/2 SHAPE DESIGNATION; 1.43 CD (SPHERICAL) INTENSITY; CC-7A FILAMENT TYPE; 0.025 AMPERE DESIGN CURRENT 1; 120 V DESIGN VOLTAGE 1; 3000 LIFE 1 IN HOUR; DIAMETER 0.33 INCH; LIGHT CENTER LENGTH 0.95 INCH
    MINIATURE LAMP, SHAPE DESIGNATION T2.5; DESIGN CURRENT 0.025 AMPERE/DESIGN VOLTAGE 120 V/MINIATURE BAYONET BASE; INTENSITY 4.52 LUMEN; OVERALL LENGTH 1.19 INCH; LIFE 10000 HR/APPLICATION AUTOMOTIVE; STANDARD PACKAGE 1000; SYLVANIA[T] BRAND
    Additional Information
    Diameter 0.33 Inch; Light Center Length 0.95 Inch
    Commodity Description
    MINIATURE LAMPS
    Additional Information
    Design Current 1
    0.025 AMPERE
    Design Voltage 1
    120 V
    Overall Length in mm
    30.226
    Life 1 in hour
    3000 CCT
    Intensity
    4.52 LUMEN
    Filament Type
    CC-7A
    Manufacturer Information
    Manufacturers Part Number
    120MB/34503
    120MB
    Brand
    OSRAM SYLVANIA
    SYLVANIA
    SYLVANIA[T]
    GTIN
    00046135345036
    UPC
    046135345036
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Packaging
    Standard Package
    1000 watt
    Weight per each
    0.01
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Application
    AUTOMOTIVE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 120MB120V

    Type in the slang term you'd like to suggest.

* All prices subject to change.