-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Shape
-
T3
- Voltage Rating
-
120
- Wattage
-
150
- Material, Color, and Finish
-
- Color Rendering Index
-
100
- Base Type
-
R7S
- color rendering index (cri)
-
100
- Finish
-
CLEAR
- Dimensions and Weight
-
- Diameter
-
0.394 in;10 mm
- Length
-
3.125 in;80 mm
- Descriptions
-
- Product Type
-
Halogen Lamp
- Description
-
150W 120V T3 DOUBLE END QUARTZ HALOGEN LAMP
- Short Description
-
Tungsten Halogen Lamp, Double End, T3 Quartz, Clear Finish, RSC, 150 Watt, 120 Volt
- Long Description
-
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 150Watt 120Volt
- Additional Information
-
- Brightness (Lumens)
-
2400 lm
- average life
-
2000 h
- Filament Type
-
CC-8
- package quantity
-
20 CA
- lumens
-
2.4k
- dimmable
-
Yes
- start type
-
Instant
- Base
-
R7s
- Manufacturer Information
-
- Brand
-
Sylvania (Usc)
- Manufacturers Part Number
-
150T3Q/S/CL-120V/59001
- sub brand
-
Double End
- GTIN
-
00046135590016
- UPC
-
046135590016
- Taxonomies, Classifications, and Categories
-
- Category Description
-
QUARTZ
- Type
-
HALOGEN
- Packaging
-
- Weight
-
0.03 lb
- Weight per each
-
0.03
- Carton
-
1
- Package
-
20
- Uses, Certifications, and Standards
-
- Application
-
Medium Screwbase or bi-pin
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.