15T6120V - CLR T6 Cand Lamp

Sylvania

  • $16.77 (Each)
  • $16.77 (Each)

  • $100.62 (Per 6)

  • $1,006.20 (Per 60)
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
15T6120V
Manufacturer
Sylvania
Manufacturer's Part Number
15T6120V
Description
CLR T6 Cand Lamp
Incandescent T6 Bulb Shape Clear Finish Candelabra Base 15WATT 120volt
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Tubular T Shape L Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135180378 / 00046135180378
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.77 (Each)
Carton
$1,006.20 (Per 60)
Standard Packaging
$100.62 (Per 6)
Resources
Images
 
 
15T6120V - Large Image
 
15T6120V - Small Image
 
15T6120V - Large Image
Attachments
 
 
15T6120V - Specification Sheet
Other Links
 
 
15T6120V - Other
 
15T6120V - Other
Tech Bulletins
 
 
15T6120V - Tech Bulletin
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
120
Wattage
15 W
Lamp Type
Incandescent
Shape
T6
Material
Aluminum (Base)
Material, Color, and Finish
color rendering index (cri)
100
Finish
Clear
color temperature
2850 K
Color Rendering Index
100
Base Type
Candelabra
Dimensions and Weight
Diameter
0.750 in;19.05 mm
Length
3.063 in;77.78 mm
Descriptions
Description
CLR T6 CAND LAMP
Product Type
T6 Incandescent Tubular Lamp
Long Description
Incandescent T6 Bulb Shape Clear Finish Candelabra Base 15Watt 120Volt
extra long description
SYL 15T6-120V/18037 15T6 120V 60/CS
Short Description
T6 Incandescent Tubular Lamp100 CRI, 2850K, 110 lm, 15W, 120V
Additional Information
Base Material Aluminum
Additional Information
lumens
110
Voltage
120.00 V
Base
Candelabra
average life
2000 h
Brightness (Lumens)
110 lm
Filament Type
C-7A
package quantity
60 CA;10 PK
Manufacturer Information
Manufacturers Part Number
15T6-120V/18037
Brand
SYLVANIA
GTIN
00046135180378
UPC
046135180378
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
60
Package
6
Uses, Certifications, and Standards
Application
General Purpose;Switchboard
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat