35MR16TFL35CFMW - SYL

35MR16TFL35CFMW - 35W 12V MR16 Constant Color 40D Flood Halogen

Sylvania

  • $25.45 (for 1 Each)
  • $25.45 (1 Each)
  • $509.00 (20 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    35MR16TFL35CFMW
    Manufacturer
    Sylvania
    Manufacturer's Part Number
    35MR16/T/FL35/C(FMW)-12V/58305
    Description
    35W 12V MR16 Constant Color 40D Flood Halogen
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Halogen Lamps - Halogen Reflector Ar, BR, JDR,  Mark as Incorrect
    Suggest a New Category
    Classification
    Quartz
    UNSPSC
    39101601 - Halogen lamps
    UPC/EAN/GTIN
    046135583056 / 0046135583056 / 00046135583056
    Weight per unit
    0.09 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $25.45 (1 Each)
    Standard Packaging
    $509.00 (20 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    24 Each
    Resources
    Images
     
     
    35MR16TFL35CFMW - Small Image
     
    35MR16TFL35CFMW - Large Image
    Attachments
     
     
    35MR16TFL35CFMW - Specification Sheet
    Tech Bulletins
     
     
    35MR16TFL35CFMW - Tech Bulletin
    Other Links
     
     
    35MR16TFL35CFMW - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    51869
    Wattage
    35 WTT
    Shape
    MR16
    Material, Color, and Finish
    color rendering index (cri)
    100 Wrms
    color temperature
    3000 K
    Descriptions
    Product Type
    35MR16TFL35CFMW 12V 20/CS 1/Sku
    Description
    35W 12V MR16 CONSTANT COLOR 40D FLOOD HALOGEN
    Additional Information
    beam angle
    36 W
    average life
    4000 SQ-FT
    Base
    GU5.3 Bipin
    start type
    Instant
    dimmable
    Yes Yes/No
    Manufacturer Information
    Brand
    Sylvania (Usc)
    SYLVANIA
    Manufacturers Part Number
    35MR16/T/FL35/C(FMW)-12V/58305
    sub brand
    TRU-AIM TITAN
    GTIN
    00046135583056
    UPC
    046135583056
    Taxonomies, Classifications, and Categories
    Category Description
    QUARTZ
    Type
    HALOGEN
    Packaging
    Weight per each
    0.09
    Carton
    1
    Package
    20
    Uses, Certifications, and Standards
    standard
    FMW
    Application
    Medium Screwbase or bi-pin
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    24 Bossier City

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 35MR16TFL35CFMW

    Type in the slang term you'd like to suggest.

* All prices subject to change.