39PAR20HALFL3013 - SYL

Also in stock

38PAR20HFL25 - E26 38W 2850K PAR20 Halogen Flood Lamp - Ge By Current Lamps
$9.58Each

Ge By Current Lamps
E26 38W 2850K PAR20 Halogen Flood Lamp


View or Compare

39PAR20HALFL3013 - 39W PAR20 Flood 130V

Sylvania

  • $12.71 (Each)
  • $12.71 (Each)
  • $127.10 (Per 10)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    39PAR20HALFL3013
    Manufacturer
    Sylvania
    Manufacturer's Part Number
    39PAR20HALFL30130V
    Description
    39W PAR20 Flood 130V
    OBSALFL30 130V Tungsten Halogen PAR20 Reflector Lamp 39WATT 130VOLT Medium Base FLOOD30 Beam
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Halogen
    UNSPSC
    39101601 - Halogen lamps
    UPC/GTIN
    046135161094 / 00046135161094
    Weight per unit
    0.238 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $12.71 (Each)
    Standard Packaging
    $127.10 (Per 10)
    Resources
    Images
     
     
    39PAR20HALFL3013 - Large Image
     
    39PAR20HALFL3013 - Small Image
     
    39PAR20HALFL3013 - Large Image
     
    39PAR20HALFL3013 - Large Image
    Attachments
     
     
    39PAR20HALFL3013 - Specification Sheet
     
    39PAR20HALFL3013 - Specification Sheet
    Other Links
     
     
    39PAR20HALFL3013 - Other
     
    39PAR20HALFL3013 - Other
    Tech Bulletins
     
     
    39PAR20HALFL3013 - Tech Bulletin


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    130
    Wattage
    39
    Shape
    PAR20
    Lamp Type
    Oil Only - Absorbs Oil and Repels Water
    Material
    Hard Glass
    Material, Color, and Finish
    color rendering index (cri)
    100
    color temperature
    2850 K
    Finish
    Reflector
    Backing Material
    Full Wattage
    Color
    Specialty
    Color Rendering Index
    100
    Base Type
    E26 Medium
    Dimensions and Weight
    Size
    417m
    Length
    3.25 in
    Diameter
    2.5 in;63.50 mm
    Descriptions
    Description
    39W PAR20 FLOOD 130V
    Product Type
    Halogen PAR20 Lamp
    Long Description
    OBSALFL30 130V Tungsten Halogen PAR20 Reflector Lamp 39Watt 130Volt Medium Base Flood30 Beam
    Special Features
    ECOLOGIC
    Short Description
    Halogen PAR20 Lamp, 30° Beam, 2850K, 475 lm, 39W, 130V, CC-8
    extra long description
    SYL 39PAR20/HAL/FL30-130V/16109 39P
    Additional Information
    beam angle
    30 °
    Response Time
    4.000 4.000
    battery life
    75
    Coating
    Commercial
    Base
    E26 Medium
    lumens
    Full Wattage
    Knockouts
    Light Commercial, Residential, Restroom
    Attachment Type
    Medium Brass
    Fixture Type
    Medium Brass
    average life
    1500 h
    Reflector Type
    Specialty
    Brightness (Lumens)
    475 lm
    Filament Type
    CC-8
    package quantity
    10 CA
    GREEN CERTIFICATION
    Yes
    Manufacturer Information
    Brand
    Sylvania (Usc)
    Manufacturers Part Number
    39PAR20/HAL/FL30-130V/16109
    sub brand
    Specialty
    GTIN
    00046135161094
    UPC
    046135161094
    Taxonomies, Classifications, and Categories
    Type
    HALOGEN
    Category Description
    HALOGEN
    Packaging
    Weight
    0.238 lb
    Weight per each
    0.238
    Carton
    1
    Package
    10
    Uses, Certifications, and Standards
    Application
    Floodlight
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 39PAR20HALFL3013

    Type in the slang term you'd like to suggest.

* All prices subject to change.