We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
40A34SS130V - SYL

40A34SS130V - 40W 130V A19 Med Base Watt Miser Incand Lamp

Osram Sylvania

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    40A34SS130V
    Manufacturer
    Osram Sylvania
    Manufacturer's Part Number
    40A/34/SS-130V
    Description
    40W 130V A19 Med Base Watt Miser Incand Lamp
    Lamp, 34 W; 130 V; Shape Designation A19; CC8 Filament; Medium Base; Inside Frost; Intensity 385 Lumen; Overall Length 4-7/16 Inch; Life 1500 HR; Application General Purpose; Standard Package 48; Supersaver Brand; Base Material Aluminum
    Slang Terms

    Suggest a New Term
    Category
    Unassigned
    Classification
    Incandescent
    UNSPSC
    -
    UPC/EAN/GTIN
    046135113796
    Weight per unit
    0.08 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $1.05 (1 Each)
    Standard Packaging
    $50.40 (48 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    7 Each
    Resources
    Images
     
     
    40A34SS130V - Large Image
     
    40A34SS130V - Small Image
     
    40A34SS130V - Small Image
    Specifications Sheets
     
     
    40A34SS130V - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    130 V
    Wattage
    34 W
    Material, Color, and Finish
    Color
    INSIDE FROST
    Base Type
    MEDIUM
    Dimensions and Weight
    Overall Length
    4-7/16 INCH
    Descriptions
    Product Type
    A-Line Incandescent Lamp
    Description
    40W 130V A19 MED BASE WATT MISER INCAND LAMP
    Additional Information
    BASE MATERIAL ALUMINUM; LIGHT CENTER LENGTH 2 7/8 INCH
    Commodity Description
    Lamps - Incandescent
    Long Description
    LAMP, 34 W; 130 V; SHAPE DESIGNATION A19; CC8 FILAMENT; MEDIUM BASE; INSIDE FROST; INTENSITY 385 LUMEN; OVERALL LENGTH 4-7/16 INCH; LIFE 1500 HR; APPLICATION GENERAL PURPOSE; STANDARD PACKAGE 48; SUPERSAVER BRAND; BASE MATERIAL ALUMINUM
    Additional Information
    Intensity
    385 LUMEN
    Filament Type
    CC8
    Manufacturer Information
    Brand
    OSRAM SYLVANIA
    OSRAM SYLVANIA INC.
    Supersaver
    Manufacturers Part Number
    40A/34/SS-130V
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Packaging
    Standard Package
    48
    Weight per each
    0.08
    Carton
    1
    Package
    48
    Uses, Certifications, and Standards
    Application
    GENERAL PURPOSE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    Houston RDC 4

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    Sulphur 3


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 40A34SS130V

    Type in the slang term you'd like to suggest.

* All prices subject to change.