43AHALSSW4120V - SYL

43AHALSSW4120V - 43W Hal A19 29K Med Base 100cri

Sylvania

  • $3.19 (Each)
  • $3.19 (Each)
  • $38.28 (Per 12)
  • $153.12 (Per 48)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    43AHALSSW4120V
    Manufacturer
    Sylvania
    Manufacturer's Part Number
    43AHALSSW4120V
    Description
    43W Hal A19 29K Med Base 100cri
    Tungsten Halogen A19 Lamp 43 Watt 120 Volt Medium Base Modified Spectrum Super Soft White Finish
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Halogen Lamps - Line BT, TB Shape Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Quartz
    UNSPSC
    39101601 - Halogen lamps
    UPC/GTIN
    046135500053 / 00046135500053
    Weight per unit
    0.1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $3.19 (Each)
    Carton
    $153.12 (Per 48)
    Standard Packaging
    $38.28 (Per 12)
    Resources
    Images
     
     
    43AHALSSW4120V - Large Image
     
    43AHALSSW4120V - Small Image
     
    43AHALSSW4120V - Large Image
     
    43AHALSSW4120V - Large Image
     
    43AHALSSW4120V - Large Image
    Other Links
     
     
    43AHALSSW4120V - Other
     
    43AHALSSW4120V - Other
     
    43AHALSSW4120V - Other
     
    43AHALSSW4120V - Other
    Tech Bulletins
     
     
    43AHALSSW4120V - Tech Bulletin
     
    43AHALSSW4120V - Tech Bulletin
     
    43AHALSSW4120V - Tech Bulletin
    Attachments
     
     
    43AHALSSW4120V - Specification Sheet
     
    43AHALSSW4120V - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    43 W
    Material
    Aluminum (Base)
    Voltage Rating
    120
    Phase
    24.000 10.000
    Lamp Type
    Oil Only - Absorbs Oil and Repels Water
    Shape
    Specialty
    amperage rating
    TH
    Material, Color, and Finish
    Color Rendering Index
    100
    color temperature
    2750 K
    Finish
    Soft White
    Base Type
    E26 Medium
    Color
    Fluorescent industrial lighting fixture
    color rendering index (cri)
    100
    Backing Material
    Open Office, Retail
    Dimensions and Weight
    Diameter
    2.362 in;60 mm
    Length
    4.38 in
    Size
    15A15/W/RP-120V
    Descriptions
    Description
    43W HAL A19 29K MED BASE 100CRI
    Product Type
    A17 Halogen Lamp
    Short Description
    A17 Halogen Lamp, 2750K, 650 lm, 43W, 120V
    extra long description
    SYL 43AHALMSSSW4-120V/50005 43AHALM
    Long Description
    Tungsten Halogen A19 Lamp 43 Watt 120 Volt Medium Base Modified Spectrum Super Soft White Finish
    Additional Information
    Brightness (Lumens)
    650 lm
    average life
    1000 h
    Filament Type
    CC-8
    package quantity
    48 CA
    dimmable
    Electrical distribution and Control
    battery life
    Full Wattage
    Coil Voltage
    4.000 4.000
    dimensions
    4.000 4.000
    Response Time
    4.000 4.000
    Coating
    Commercial
    start type
    Instant
    Base
    Medium Aluminum
    Fixture Type
    Medium Brass
    Knockouts
    Medium Brass
    lumens
    Open Office, Retail
    class
    PROP65: WARNING: Cancer and Reproductive Harm. This product contains material that, the State of California has determined, may cause cancer www.p65warnings.ca.gov
    Reflector Type
    Specialty
    Manufacturer Information
    Brand
    Sylvania (Usc)
    Manufacturers Part Number
    43AHALMSSSW4-120V/50005
    sub brand
    24.000 10.000
    GTIN
    00046135500053
    UPC
    046135500053
    Taxonomies, Classifications, and Categories
    Category Description
    QUARTZ
    Type
    HALOGEN
    Packaging
    Weight
    0.1 lb
    Weight per each
    0.1
    Carton
    48
    Package
    12
    Uses, Certifications, and Standards
    Application
    Osram
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 43AHALSSW4120V

    Type in the slang term you'd like to suggest.

* All prices subject to change.