500PS35CL130V - 500W 130V PS35 Mog Base Clear Incand Lamp

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
500PS35CL130V
Manufacturer
Sylvania
Manufacturer's Part Number
500PS35/CL-130V/16034
Description
500W 130V PS35 Mog Base Clear Incand Lamp
Incandescent PS35 Bulb Shape Clear Finish Mogul Base 500WATT 130volt
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135160349 / 00046135160349
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
500PS35CL130V - Large Image
 
500PS35CL130V - Small Image
Attachments
 
 
500PS35CL130V - Specification Sheet
Other Links
 
 
500PS35CL130V - Other
 
500PS35CL130V - Other
Tech Bulletins
 
 
500PS35CL130V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Voltage Rating
130
Wattage
500
Shape
PS35
Material, Color, and Finish
Finish
Clear
color rendering index (cri)
100
color temperature
2850
Descriptions
Product Type
500PS35CL 130V 24/CS 1/Sku
Description
500W 130V PS35 MOG BASE CLEAR INCAND LAMP
extra long description
SYL 500PS35/CL-130V/16034 500PS35CL
Long Description
Incandescent PS35 Bulb Shape Clear Finish Mogul Base 500Watt 130Volt
Additional Information
Base
Mogul
lumens
10,000
average life
1000
Voltage
130.00 V
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
500PS35/CL-130V/16034
GTIN
00046135160349
UPC
046135160349
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.39
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat