50T4QCL12V - Lamp I 50T4Q/CL-12V

Sylvania

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50T4QCL12V
Manufacturer
Sylvania
Manufacturer's Part Number
50T4Q/CL-12V/58675
Description
Lamp I 50T4Q/CL-12V
OBS58675 Tungsten Halogen Quartz Bi Pin Standard Low Pressure Clear Finish Uv Filter With Transverse Filament GY6.35 Bi Pin Base 50WATT 12VOLT 2000HR Lamp Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135586750 / 00046135586750
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
50T4QCL12V - Large Image
 
50T4QCL12V - Small Image
Attachments
 
 
50T4QCL12V - Specification Sheet
Other Links
 
 
50T4QCL12V - Other
 
50T4QCL12V - Other
Tech Bulletins
 
 
50T4QCL12V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12
Wattage
50
Lamp Type
SINGLE END
Shape
T12
Material, Color, and Finish
color rendering index (cri)
100
color temperature
3000
Finish
Clear
Descriptions
Description
LAMP I 50T4Q/CL-12V
Product Type
50T4QCL 12V 40/CS 1/Sku
extra long description
SYL 50T4Q/CL-12V/58675 50T4QCL 12V
Long Description
OBS58675 Tungsten Halogen Quartz Bi Pin STANDARD Low Pressure Clear Finish UV Filter With Transverse Filament GY6.35 Bi Pin Base 50Watt 12Volt 2000Hr Lamp Life
Additional Information
average life
2000
lumens
910
Base
GY6.35 Bipin
start type
Instant
dimmable
Yes
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
50T4Q/CL-12V/58675
sub brand
STANDARD Bi-Pin
GTIN
00046135586750
UPC
046135586750
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Type
HALOGEN
Availability
Status
Inactive
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat