60B10CBL4PK - SYL

60B10CBL4PK - 60W 120V Cand Base Bent Tip Clear Incand Lamp

Sylvania

  • $1.99 (for 1 Each)
  • $1.99 (1 Each)
  • $11.94 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    60B10CBL4PK
    Manufacturer
    Sylvania
    Manufacturer's Part Number
    60B10C/BL/4PK-120V/13649
    Description
    60W 120V Cand Base Bent Tip Clear Incand Lamp
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Incandescent Lamps - Incandescent Decorative B, C, Ca  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    046135136498 / 00046135136498
    Weight per unit
    0.05 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $1.99 (1 Each)
    Standard Packaging
    $11.94 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    22 Each
    Resources
    Images
     
     
    60B10CBL4PK - Large Image
     
    60B10CBL4PK - Small Image
     
    60B10CBL4PK - Large Image
    Attachments
     
     
    60B10CBL4PK - Specification Sheet
    Tech Bulletins
     
     
    60B10CBL4PK - Tech Bulletin
    Other Links
     
     
    60B10CBL4PK - Other
     
    60B10CBL4PK - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    60 WTT
    Shape
    B10
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Material, Color, and Finish
    color rendering index (cri)
    100 WTT
    color temperature
    2850 K
    Finish
    Clear Gloss
    Descriptions
    Product Type
    60B10CBL4PK 120V 24/CS 4/Sku
    Description
    60W 120V CAND BASE BENT TIP CLEAR INCAND LAMP
    Additional Information
    average life
    1500 WTT
    lumens
    635 VAC
    Base
    Candelabra
    Manufacturer Information
    Brand
    Sylvania (Usc)
    SYLVANIA
    Manufacturers Part Number
    60B10C/BL/4PK-120V/13649
    GTIN
    00046135136498
    UPC
    046135136498
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Type
    INCANDESCENT
    Packaging
    Weight per each
    0.05
    Carton
    1
    Package
    6
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    4 Baton Rouge

    A-L

    Location Stock Available
    View Store
    12 Covington

    M-Z

    Location Stock Available
    View Store
    6 New Orleans


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 60B10CBL4PK

    Type in the slang term you'd like to suggest.

* All prices subject to change.