60G25WRP120V - Lamp

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60G25WRP120V
Manufacturer
Sylvania
Manufacturer's Part Number
60G25/W/RP-120V-6/CS-1/SKU/14262
Description
Lamp
OBS14262 Incandescent G25 Décor Bulb Shape Soft White Finish Medium Aluminum Base 60WATT 120VOLT Retail Pack 6BULBS Per Case 1BULB Per Package
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Decorative B, C, Ca Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135142628 / 00046135142628
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
60G25WRP120V - Small Image
 
60G25WRP120V - Large Image
Attachments
 
 
60G25WRP120V - Specification Sheet
Other Links
 
 
60G25WRP120V - Other
 
60G25WRP120V - Other
Tech Bulletins
 
 
60G25WRP120V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60 W
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
G25
Material, Color, and Finish
color temperature
2850 K
color rendering index (cri)
100 Wrms
Finish
Soft White
Descriptions
Description
LAMP
Product Type
60G25WRP 120V 6/CS 1/Sku
extra long description
SYL 60G25/W/RP-120V-6/CS-1/SKU/1426
Long Description
OBS14262 Incandescent G25 Décor Bulb Shape Soft White Finish Medium Aluminum Base 60Watt 120Volt Retail Pack 6Bulbs Per Case 1Bulb Per Package
Additional Information
average life
1500 WTT
lumens
52994
Base
Medium
Manufacturer Information
Manufacturers Part Number
60G25/W/RP-120V-6/CS-1/SKU/142
Brand
Sylvania (Usc)
GTIN
00046135142628
UPC
046135142628
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Availability
Status
Inactive
Packaging
Weight per each
0.17
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat