65BR30FLCVP130V - SYL

Also in stock

65BR30PR0130 - 65W Incan BR30 130V Med Base RFL FLD - Ge By Current Lamps
$2.82Each

Ge By Current Lamps
65W Incan BR30 130V Med Base RFL FLD


View or Compare

65BR30FLCVP130V - 65W Incan BR30 130V Med Base RFL FLD

Sylvania

  • $3.00 (Each)
  • $3.00 (Each)
  • $18.00 (Per 6)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    65BR30FLCVP130V
    Manufacturer
    Sylvania
    Manufacturer's Part Number
    65BR30/FL/CVP-130V
    Description
    65W Incan BR30 130V Med Base RFL FLD
    Incandescent BR30 Reflector Lamp Inside Frost Finish Medium Aluminum Base 65WATT 130VOLT Flood Beam Commercial Value Pack 6BULBS Per Case 6BULBS Per Package
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Incandescent Lamps - Incandescent Reflector R, BR,  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Reflector Gu, MR R Shape Lamps
    UNSPSC
    39101612 - Incandescent lamps
    UPC/GTIN
    046135151729 / 00046135151729
    Weight per unit
    0.24 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $3.00 (Each)
    Carton
    $18.00 (Per 6)
    Resources
    Images
     
     
    65BR30FLCVP130V - Large Image
     
    65BR30FLCVP130V - Large Image
     
    65BR30FLCVP130V - Small Image
     
    65BR30FLCVP130V - Large Image
    Attachments
     
     
    65BR30FLCVP130V - Specification Sheet
    Tech Bulletins
     
     
    65BR30FLCVP130V - Tech Bulletin
     
    65BR30FLCVP130V - Tech Bulletin
    Other Links
     
     
    65BR30FLCVP130V - Other
     
    65BR30FLCVP130V - Other
     
    65BR30FLCVP130V - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    65 W
    Current Rating
    500 mA
    Material
    Aluminum (Base)
    Voltage Rating
    130
    Shape
    BR30
    amperage rating
    TH
    Material, Color, and Finish
    color temperature
    2850 K
    Color Rendering Index
    100
    Finish
    Frosted
    Base Type
    Medium
    color rendering index (cri)
    100
    Style
    Lighting an Area
    Color
    White
    Dimensions and Weight
    Diameter
    3.752 in;95.30 mm
    Length
    5.375 in;136.525 mm
    Descriptions
    Description
    65W INCAN BR30 130V MED BASE RFL FLD
    Product Type
    Br30 Incandescent Lamp
    Short Description
    Br30 Incandescent Lamp, 2850K, 540 lm, 65W, 130V
    Additional Information
    BR30 Shape
    Long Description
    Incandescent BR30 Reflector Lamp Inside Frost Finish Medium Aluminum Base 65Watt 130Volt Flood Beam Commercial Value Pack 6Bulbs Per Case 6Bulbs Per Package
    Additional Information
    beam angle
    60 °
    Brightness (Lumens)
    540 lm
    Filament Type
    CC-6
    average life
    2000 h
    package quantity
    6 CA;6 PK
    Response Time
    4.000 4.000
    dimensions
    4.000 4.000
    lumens
    540
    Base
    Medium
    Manufacturer Information
    Brand
    Sylvania (Usc)
    Manufacturers Part Number
    65BR30/FL/CVP-130V/15172
    GTIN
    00046135151729
    UPC
    046135151729
    Taxonomies, Classifications, and Categories
    Type
    INCANDESCENT
    Category Description
    LED REFLECTOR GU, MR R SHAPE LAMPS
    Packaging
    Weight
    0.24 lb
    Weight per each
    0.24
    Carton
    6
    Uses, Certifications, and Standards
    Application
    Floodlight
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 65BR30FLCVP130V

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

6125WB - 6" FC White BFL, White SF Ring - Cooper Lighting Solutions

From Cooper Lighting Solutions,
6" FC White BFL, White SF Ring

$10.03
Each
Item Details

1688F - 50 CFM MTR Assembly & GRL Finish Pack - Broan/Nutone LLC

From Broan/Nutone LLC,
50 CFM MTR Assembly & GRL Finish Pack

$15.92
Each
Item Details

V3040NPW - V3040-PW Shower Trim  Juno - Lithonia Lighting

From Lithonia Lighting,
V3040-PW Shower Trim Juno

$13.90
Each
Item Details



PJ8W - Wallplate 1G Duplex Poly Mid WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Wallplate 1G Duplex Poly Mid WH

$40.24
Per 100
Item Details

TR270W - Recp TR Duplex 15A 125V 2P3W STR WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Recp TR Duplex 15A 125V 2P3W STR WH

$1.49
Each
Item Details

BR120 - Type BR BRKR 20A/1 Pole 120/240V 10K - Eaton Corp

From Eaton Corp,
Type BR BRKR 20A/1 Pole 120/240V 10K

$6.38
Each
Item Details