-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Quick Specs
-
- Catalog Number
- 72AHALSSW4120V
- Manufacturer
- Sylvania (Usc)
- Manufacturer's Part Number
- 72AHALMSSSW4-120V/50006
- Description
-
72W 120V Hal A19 Lamp Med Base
A19 Halogen Lamp, 99, 2800 K, 1200 LM Brightness (Lumens), 72 W, 120 V, Soft White, Aluminum (Base) Material, 1000 H Average Life, Medium Base, CC-8 Filament, Non Dimmable, 2.362 In Diameter, 4.38 In Length, 0.1 LB
- Slang Terms
-
Suggest a New Term
- Similar Brands
- Categories
-
Halogen Lamps -
Line BT, TB Shape Lamps
Mark as Incorrect
Suggest a New Category
- Classification
-
Quartz
- UNSPSC
-
39101601 - Halogen lamps
- UPC/GTIN
-
046135500060 / 00046135500060
- Weight per unit
-
0.1 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 1 Each
- Unit
-
$2.31 (1 Each)
-
Carton
-
$9.24 (4 Each)
-
Standard Packaging
-
$110.88 (48 Each)
- Stock Availability
-
- Nacogdoches
-
0 Each
(Find nearest stock)
- All Stores
-
Each
- Resources
-
- Images
-
-
-
72AHALSSW4120V
- Large Image
-
-
72AHALSSW4120V
- Small Image
-
-
72AHALSSW4120V
- Large Image
- Other Links
-
-
-
72AHALSSW4120V
- Other
-
-
72AHALSSW4120V
- Other
- Attachments
-
-
-
72AHALSSW4120V
- Specification Sheet
- Tech Bulletins
-
-
-
72AHALSSW4120V
- Tech Bulletin
Suggest Substitute Item
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Wattage
-
78217251557
- Shape
-
CABLE GRIP, CLOSED MESH SINGLE WEAVE TYPE; 18 INCH EYE LENGTH; 15 INCH MESH LENGTH; 15 MESH LENGTH IN INCH; 1.25 TO 1.49 INCH CABLE SIZE; CSA APPROVAL; TIN COATED BRONZE MESH MATERIAL; 1610 LB BREAKING STRENGTH; LOOP EYE TYPE; BRYANT. BRAND
- Voltage Rating
-
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
- Material, Color, and Finish
-
- color rendering index (cri)
-
100 Wrms
- color temperature
-
3000 K
- Finish
-
SOFT WHITE
- Descriptions
-
- Description
-
72W 120V HAL A19 LAMP MED BASE
- Product Type
-
72AHALMSSSW4 120V 48/CS 4/Sku
- Additional Information
-
- lumens
-
1.49k lm
- average life
-
1000 WTT
- start type
-
Instant
- Base
-
Medium Aluminum
- dimmable
-
Yes Yes/No
- Manufacturer Information
-
- Brand
-
Sylvania (Usc)
-
SYLVANIA
- GTIN
-
00046135500060
- UPC
-
046135500060
- Taxonomies, Classifications, and Categories
-
- Category Description
-
QUARTZ
- Type
-
HALOGEN
- Packaging
-
- Weight per each
-
0.1
- Carton
-
4
- Package
-
48
- Uses, Certifications, and Standards
-
- Application
-
Medium Screwbase or bi-pin
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.