7C7130V - SYL

7C7130V - 7W 130V C7 Cand Base Incandescent Lamp

Osram Sylvania

  • $2.03 (for 1 Each)
  • $2.03 (1 Each)
  • $243.60 (120 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    7C7130V
    Manufacturer
    Osram Sylvania
    Manufacturer's Part Number
    7C7-130V
    Description
    7W 130V C7 Cand Base Incandescent Lamp
    Lamp, 7 W; 130 V; Shape Designation C7; C9 Filament; Candelabra Base; Clear; Intensity 42 Lumen; Overall Length 2-1/8 Inch; Life 3000 HR; Application General Purpose; Standard Package 120; Base Material Aluminum
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Incandescent Lamps - Incandescent Decorative B, C, Ca  Mark as Incorrect
    Suggest a New Category
    Classification
    Incandescent
    UNSPSC
    -
    UPC/EAN/GTIN
    046135136092
    Weight per unit
    3 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.03 (1 Each)
    Standard Packaging
    $243.60 (120 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    10 Each
    Resources
    Specifications Sheets
     
     
    7C7130V - Specification Sheet
    Images
     
     
    7C7130V - Large Image
     
    7C7130V - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    7 W
    Voltage Rating
    130 V
    Material, Color, and Finish
    Base Type
    CANDELABRA
    Color
    CLEAR
    Dimensions and Weight
    Overall Length
    2-1/8 INCH
    Descriptions
    Product Type
    Decorative Incandescent Lamp
    Description
    7W 130V C7 CAND BASE INCANDESCENT LAMP
    Long Description
    LAMP, 7 W; 130 V; SHAPE DESIGNATION C7; C9 FILAMENT; CANDELABRA BASE; CLEAR; INTENSITY 42 LUMEN; OVERALL LENGTH 2-1/8 INCH; LIFE 3000 HR; APPLICATION GENERAL PURPOSE; STANDARD PACKAGE 120; BASE MATERIAL ALUMINUM
    Additional Information
    BASE MATERIAL ALUMINUM
    Commodity Description
    Lamps - Incandescent
    Additional Information
    Intensity
    42 LUMEN
    Filament Type
    C9
    Manufacturer Information
    Brand
    OSRAM SYLVANIA INC.
    OSRAM SYLVANIA
    OSRAM SYLVANIA LAMPS
    Manufacturers Part Number
    7C7-130V
    Taxonomies, Classifications, and Categories
    Category Description
    INCANDESCENT
    Packaging
    Standard Package
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Weight per each
    3
    Carton
    1
    Package
    120
    Uses, Certifications, and Standards
    Application
    GENERAL PURPOSE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    10 Covington

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 7C7130V

    Type in the slang term you'd like to suggest.

* All prices subject to change.