CF23MTWISTCVP270 - SYL

CF23MTWISTCVP270 - 23W CFL Mini 2700K 120V Self Ballasted 82CRI Med B

Sylvania

  • $5.46 (for 1 Each)
  • $5.46 (1 Each)
  • $32.76 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CF23MTWISTCVP270
    Manufacturer
    Sylvania
    Manufacturer's Part Number
    CF23EL/MINI/827/CVP/29614
    Description
    23W CFL Mini 2700K 120V Self Ballasted 82CRI Med B
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fluorescent Lamps - Compact Fluorescent Integrated  Mark as Incorrect
    Suggest a New Category
    Classification
    Fluorescent
    UNSPSC
    39101619 - Compact fluorescent CFL lamps
    UPC/GTIN
    046135296147 / 00046135296147
    Weight per unit
    0.29 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $5.46 (1 Each)
    Standard Packaging
    $32.76 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    CF23MTWISTCVP270 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    23 W
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Shape
    MINI TWIST
    Material, Color, and Finish
    color temperature
    2700 CCT
    color rendering index (cri)
    82 W
    Finish
    SOFT WHITE
    Dimensions and Weight
    Length
    COUPLING FITTING, 316/316L STAINLESS STEEL MATERIAL; 1 INCH SIZE A; 1 INCH SIZE B; 1 SIZE A - DECIMAL; 1 SIZE B - DECIMAL; 1 SIZE A - FRACTIONAL; 1 SIZE B - FRACTIONAL; 25.4 SIZE A IN MM; 25.4 SIZE B IN MM; HOT ROLLED FORGED PROCESS
    Descriptions
    Description
    23W CFL MINI 2700K 120V SELF BALLASTED 82CRI MED B
    Product Type
    CF23ELMINI827CVP 12/CS 12/Sku
    Additional Information
    lumens
    1.6k lm
    average life
    10000 hrs
    Base
    Medium
    Manufacturer Information
    Brand
    SYLVANIA
    Manufacturers Part Number
    CF23EL/MINI/827/CVP/29614
    sub brand
    Dulux EL
    GTIN
    00046135296147
    UPC
    046135296147
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent
    Type
    Compact Fluorescent
    Packaging
    Weight per each
    0.29
    Carton
    1
    Package
    6
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CF23MTWISTCVP270

    Type in the slang term you'd like to suggest.

* All prices subject to change.