ENX - SYL

ENX - Enx Lamp (Di)

Osram

  • $19.61 (Each)
  • $19.61 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ENX
    Manufacturer
    Osram
    Manufacturer's Part Number
    ENX/54984
    Description
    Enx Lamp (Di)
    OBS54984 360 Watt, Tungsten Halogen, Low to Medium Voltage With Reflector
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Photo, Projection, Display, ST - Projection Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Halogen
    UNSPSC
    39101609 - Stage or studio lamps
    UPC/EAN/GTIN
    046135549847 / 4050300349992 / 00046135549847
    Weight per unit
    0.08 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $19.61 (Each)
    Resources
    Images
     
     
    ENX - Small Image
     
    ENX - Large Image
    MSDS Sheets
     
     
    ENX - MSDS Sheet
    Attachments
     
     
    ENX - Specification Sheet
     
    ENX - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    360 GPL
    Voltage Rating
    82 W
    Shape
    T3.5
    Material, Color, and Finish
    color rendering index (cri)
    100 W
    Finish
    Clear Gloss
    Dimensions and Weight
    Length
    1.755 IN
    Descriptions
    Description
    ENX LAMP (DI)
    Product Type
    Enx 82V 24/CS 1/Sku
    Long Description
    OBS54984 360 watt, tungsten halogen, low to medium voltage with reflector
    Additional Information
    lumens
    460 GPL
    average life
    51898
    Base
    GY5.3 Bipin
    Manufacturer Information
    Manufacturers Part Number
    ENX/54984
    Brand
    Sylvania-Ledvance
    Model
    ENX
    GTIN
    00046135549847
    UPC
    046135549847
    Taxonomies, Classifications, and Categories
    Category Description
    HALOGEN
    Type
    Specialty Lighting
    Packaging
    Weight per each
    0.08
    Carton
    1
    Uses, Certifications, and Standards
    standard
    ENX
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
    Suggest a new slang term for ENX

    Type in the slang term you'd like to suggest.

* All prices subject to change.