F017741EC0 - SYL

Also in stock

F17T8SP41EC0 - 17W T8 24" 4100K 78 Cri Bi Pin Energy Saving - G.E. Lighting (Lampblst)
$3.65Per Each

G.E. Lighting (Lampblst)
17W T8 24" 4100K 78 Cri Bi Pin Energy Saving


View or Compare

F017741EC0 - 17W T8 24" 4100K 75 Cri Bi-Pin Energy Saving

Sylvania

  • $3.59 (for 1 Each)
  • $3.59 (1 Each)
  • $107.70 (30 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    F017741EC0
    Manufacturer
    Sylvania
    Manufacturer's Part Number
    FO17/741/ECO
    Description
    17W T8 24" 4100K 75 Cri Bi-Pin Energy Saving
    Linear Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 75, 30000 H Average Life, 4100 K, 17 W, 1325 LM Brightness (Lumens), Phosphor Coated, C78.81 – 2001 Ansi Ballast Code, 1.098 In Diameter, 24 In Length, Magnetic Rapid, 0.24 LB/Ea
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fluorescent Lamps - Linear Fluorescent Straight La  Mark as Incorrect
    Suggest a New Category
    Classification
    Fluorescent
    UNSPSC
    39101605 - Fluorescent lamps
    UPC/GTIN
    046135217708 / 00046135217708
    Weight per unit
    0.24 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $3.59 (1 Each)
    Standard Packaging
    $107.70 (30 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    800 Each
    Resources
    Tech Bulletins
     
     
    F017741EC0 - Tech Bulletin
    Images
     
     
    F017741EC0 - Large Image
     
    F017741EC0 - Small Image
     
    F017741EC0 - Large Image
    Other Links
     
     
    F017741EC0 - Other
     
    F017741EC0 - Other
    Attachments
     
     
    F017741EC0 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Shape
    T8
    Wattage
    17 W
    Material, Color, and Finish
    color rendering index (cri)
    75 Wrms
    Finish
    phosphor
    Phosphor Coated
    color temperature
    4100 LBS
    Base Type
    Medium Bi-Pin
    Color Rendering Index
    75
    Dimensions and Weight
    Diameter
    1 W
    1.098 in
    Length
    24 in
    Descriptions
    Product Type
    FO17741ECO 30/CS 1/Sku
    Linear Fluorescent Lamp
    Description
    17W T8 24" 4100K 75 CRI BI-PIN ENERGY SAVING
    Long Description
    Linear Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 75, 30000 h Average Life, 4100 k, 17 W, 1325 lm Brightness (Lumens), Phosphor Coated, C78.81 – 2001 ANSI Ballast Code, 1.098 in Diameter, 24 in Length, Magnetic Rapid, 0.24 lb/EA
    Short Description
    Linear Fluorescent Lamp, Medium 2 Pin, T8, 75 CRI, 17 W, 30 CA
    Additional Information
    total harmonic distortion
    Ballast Dependent
    average life
    30000 W
    30000 h
    Base
    Medium Bipin
    bulb shape
    T8
    Brightness (Lumens)
    1325 lm
    ANSI Ballast Code
    C78.81 – 2001
    start type
    Magnetic Rapid Start
    package quantity
    30 CA
    Manufacturer Information
    Brand
    Sylvania (Usc)
    SYLVANIA
    Sylvania-Ledvance
    Manufacturers Part Number
    FO17/741/ECO/21770
    FO17/741/ECO
    sub brand
    OCTRON 700, Ecologic
    OSRAM SYLVANIA
    GTIN
    00046135217708
    UPC
    046135217708
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent
    Type
    FLUORESCENT
    Packaging
    Weight
    0.24 lb/EA
    Weight per each
    0.24
    Carton
    1
    Package
    30
    Uses, Certifications, and Standards
    Application
    COMMERCIAL/RESIDENTIAL
    Cove;Valance;Recessed Troffer;Strip Light Fixture
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    183 Alexandria
    View Store
    100 Baton Rouge
    View Store
    69 Springdale
    View Store
    3 Texarkana
    View Store
    23 West Wichita

    A-L

    Location Stock Available
    View Store
    17 Bentonville
    View Store
    41 Covington
    View Store
    60 Fayetteville
    View Store
    4 Hope
    View Store
    44 Lafayette
    View Store
    2 Leesville

    M-Z

    Location Stock Available
    View Store
    33 Natchitoches
    View Store
    60 New Orleans
    View Store
    27 Pineville
    View Store
    12 Rogers
    View Store
    7 Shreveport
    View Store
    3 Sulphur
    View Store
    82 Vidalia
    View Store
    30 Wichita


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for F017741EC0

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

F032V41EC0 - 32W T8 48" 4100K 90 Cri - Sylvania-Ledvance

From Sylvania-Ledvance,
32W T8 48" 4100K 90 Cri

$2.81
Per Each
Item Details