F032741EC0SL - FLR Lamp

Osram Sylvania Inc.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 30)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F032741EC0SL
Manufacturer
Osram Sylvania Inc.
Manufacturer's Part Number
F032741EC0SL
Description
FLR Lamp
Shatter Resistant Coated Lamp, 32 W; 48 Inch Nominal Length; Shape Designation T8; Medium Bipin Base; Initial Intensity 2715 Lumen; Color Rendering Index 78; Color Temperature 4100 K; Life 24000 (3 HR Start), 28000 (12 HR Start) HR; Standard Package 30
Slang Terms

Suggest a New Term
Categories
Shatter Resistant Lamps - Shatter Resistant Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
-
UPC/EAN/GTIN
046135215476
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F032741EC0SL - Small Image
 
F032741EC0SL - Large Image
Attachments
 
 
F032741EC0SL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Initial Intensity
2715 LUMEN
Wattage
32 W
Material, Color, and Finish
Color Temperature in Kelvin
30 Amp at 120/240 Volt AC, 25 Amp at 277 Volt AC/12.5 Amp at 480 Volt AC (Non-Conductive)
Color Rendering Index
78 WTT
Base Type
MEDIUM BIPIN
Descriptions
Product Type
Shatter Resistant Fluorescent Lamp
Description
FLR LAMP
Long Description
SHATTER RESISTANT COATED LAMP, 32 W; 48 INCH NOMINAL LENGTH; SHAPE DESIGNATION T8; MEDIUM BIPIN BASE; INITIAL INTENSITY 2715 LUMEN; COLOR RENDERING INDEX 78; COLOR TEMPERATURE 4100 K; LIFE 24000 (3 HR START), 28000 (12 HR START) HR; STANDARD PACKAGE 30
Commodity Description
SHATTER RESISTANT FLUORESCENT LAMPS
Additional Information
Initial Intensity in Lumen
2715 K
Nominal Length
48 INCH
Nominal Length in inch
72513
Manufacturer Information
Manufacturers Part Number
F032741EC0SL
Brand
OSRAM SYLVANIA INC.
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Standard Package
30 A
Weight per each
0.45
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat