F032V35EC0 - SYL

F032V35EC0 - 32W T8 48" 3500K 90cri

Sylvania

  • $2.99 (for 1 Each)
  • $2.99 (1 Each)
  • $89.70 (30 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    F032V35EC0
    Manufacturer
    Sylvania
    Manufacturer's Part Number
    F032V35EC0
    Description
    32W T8 48" 3500K 90cri
    Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 90, 22500 H Average Life, 3500 K, 265 Ma, 32 W, 2450 LM Brightness (Lumens), Phosphor Coated, Non Dimmable, C78.81 Ansi Ballast Code, 1.098 In Diameter, 48 In Length, Rapid, 0.4207 LB/Ea
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fluorescent Lamps - Linear Fluorescent Straight La  Mark as Incorrect
    Suggest a New Category
    Classification
    Fluorescent
    UNSPSC
    39101605 - Fluorescent lamps
    UPC/GTIN
    046135224379 / 00046135224379
    Weight per unit
    0.4207 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.99 (1 Each)
    Standard Packaging
    $89.70 (30 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1,003 Each
    Resources
    Images
     
     
    F032V35EC0 - Large Image
     
    F032V35EC0 - Small Image
     
    F032V35EC0 - Large Image
     
    F032V35EC0 - Large Image
    Other Links
     
     
    F032V35EC0 - Other
     
    F032V35EC0 - Other
    Attachments
     
     
    F032V35EC0 - Specification Sheet
    Tech Bulletins
     
     
    F032V35EC0 - Tech Bulletin


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    32 W
    Current Rating
    265 mA
    Shape
    T8
    Material, Color, and Finish
    color temperature
    3500 K
    Base Type
    Medium Bi-Pin
    Color Rendering Index
    90
    Finish
    Phosphor Coated
    color rendering index (cri)
    90 lm
    Dimensions and Weight
    Diameter
    1.098 in;27.9 mm
    Length
    48 in;1219.2 mm
    Descriptions
    Description
    32W T8 48" 3500K 90CRI
    Product Type
    FO32V35ECO 30/CS 1/Sku
    Fluorescent Lamp
    Long Description
    Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 90, 22500 h Average Life, 3500 K, 265 mA, 32 W, 2450 lm Brightness (Lumens), Phosphor Coated, Non Dimmable, C78.81 ANSI Ballast Code, 1.098 in Diameter, 48 in Length, Rapid, 0.4207 lb/EA
    Features
    32W, 48 inch MOL, T8 OCTRON(R) VIVID VALUE fluorescent lamp combines VIVID color rendering with entry level VALUE, 3500K color temperature, rare earth phosphor, 90 CRI, suitable for IS or PRS operation, ECOLOGIC(R).VIVID Color: High CRI lamps for color critical applications.
    Short Description
    Fluorescent Lamp, Medium Bipin, T8, 48" 5000K 90 CRI
    Special Features
    Initial Lumens after 100 hours Operation;High CRI Lamps for Color Critical Applications
    Rapid Start
    Additional Information
    lumens
    2.45k lm
    bulb shape
    T8
    average life
    22500 h
    22500 HR
    Brightness (Lumens)
    2450 lm
    ANSI Ballast Code
    C78.81
    start type
    Rapid Start
    Standards Met
    ANSI C78.81
    package quantity
    1 CT;30 PK
    GREEN CERTIFICATION
    Yes
    Made in USA
    Yes
    Base
    Medium Bipin
    Manufacturer Information
    Brand
    Sylvania (Usc)
    Sylvania-Ledvance
    SYLVANIA
    Manufacturers Part Number
    FO32/V35/ECO/22437
    F032V35EC0
    sub brand
    Osram
    GTIN
    00046135224379
    UPC
    046135224379
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent
    Type
    FLUORESCENT
    Packaging
    Weight
    0.4207 lb/EA
    Weight per each
    0.4207
    Carton
    1
    Package
    30
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    29 Alexandria
    View Store
    209 Baton Rouge
    View Store
    110 Bossier City
    View Store
    90 Texarkana

    A-L

    Location Stock Available
    View Store
    40 Covington
    View Store
    90 Lafayette
    View Store
    7 Leesville

    M-Z

    Location Stock Available
    View Store
    31 Natchitoches
    View Store
    84 New Orleans
    View Store
    59 Pineville
    View Store
    30 Shreveport
    View Store
    4 Siloam Springs
    View Store
    150 Sulphur
    View Store
    70 Vidalia


  • Substitutes

    No Substitute Items found for F032V35EC0.

    Similar Items

    Listed below you'll find similar and potential substitutes for F032V35EC0.
    • F032735EC0 - 32W T8 48" 3500K 75 Cri Bi-Pin Energy Saving - Sylvania-Ledvance
      View Larger

      F032735EC0 - Sylvania-Ledvance

      Lamp, Magnetic Rapid Start; 32 W; 48 Inch Nominal Length; Shape Designation T8; Style 735 Octron 700; Medium 2 Pin Base; Initial Intensity 2800 Lumen; Color Rendering Index 75; Color Temperature 3500 K; Life 20000 HR; Standard Package 30

      • MFR Part #: FO32/735/ECO
      • Nacogdoches Availability: 0 Each
      • Total Availability: 85 Each
      • Manufacturer: Sylvania-Ledvance
      • Find: Similar Items
      • Pkg Sizes: 30 Each ($123.60) ·

      Book Price
      $4.12
      Per Each

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for F032V35EC0

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

ICN4P32N35I - 4LMP F32T8 120-277V Elec BLST - Advance By Signify

From Advance By Signify,
4LMP F32T8 120-277V Elec BLST

$25.82
Per Each
Item Details