F096730EC0 - RS Octron Fluor Lamp

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F096730EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO96/730/ECO/22030
Description
RS Octron Fluor Lamp
OBS22030 59W, 96" Mol, T8 Octron Fluorescent Lamp, 3000K Color Temperature, Rare Earth Phosphor, 75 Cri, Suitable For Is Operation, Ecologic.
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135220302 / 00046135220302
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F096730EC0 - Large Image
 
F096730EC0 - Small Image
Attachments
 
 
F096730EC0 - Specification Sheet
 
F096730EC0 - Specification Sheet
MSDS Sheets
 
 
F096730EC0 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
59 W
Shape
FIXTURE WITH JUNCTION BOX
Material, Color, and Finish
color temperature
3000 k
color rendering index (cri)
51898
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1 PH
Length
94 WTT
Descriptions
Description
RS OCTRON FLUOR LAMP
Product Type
FO96730ECO 24/CS 1/Sku
Long Description
OBS22030 59W, 96" MOL, T8 OCTRON fluorescent lamp, 3000K color temperature, rare earth phosphor, 75 CRI, suitable for IS operation, ECOLOGIC.
Additional Information
average life
15000 HR
lumens
5.7k lm
start type
Instant Start
Base
Single Pin
total harmonic distortion
Ballast Dependent
Manufacturer Information
Manufacturers Part Number
FO96/730/ECO/22030
Brand
SYLVANIA
sub brand
OCTRON
GTIN
00046135220302
UPC
046135220302
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.95
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat