We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
F096741EC0 - SYL

F096741EC0 - 59W T8 96" 4100K 75 Cri Single Pin Energy Saving

Osram Sylvania

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    F096741EC0
    Manufacturer
    Osram Sylvania
    Manufacturer's Part Number
    FO96/741/ECO
    Description
    59W T8 96" 4100K 75 Cri Single Pin Energy Saving
    Instant Start; 59 W; 96 Inch Nominal Length; Shape Designation T8; Style Re 741 Phosphor, Octron 700; 1 Pin Base; Initial Intensity 5700 Lumen; Color Rendering Index 75; Color Temperature 4100 K; Life 15000 HR; Standard Package 24; Octron[R], Ecologic[R] Brand; Size 1.1 Inch Diameter X 94 Inch Length
    Slang Terms

    Suggest a New Term
    Categories
    Fluorescent Lamps - Linear Fluorescent Straight La  Mark as Incorrect
    Suggest a New Category
    Classification
    Fluorescent
    UNSPSC
    39101605 - Fluorescent lamps
    UPC/GTIN
    046135217364 / 00046135217364
    Weight per unit
    0.92 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $17.25 (1 Each)
    Standard Packaging
    $414.00 (24 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    20 Each
    Resources
    Specifications Sheets
     
     
    F096741EC0 - Specification Sheet
    Images
     
     
    F096741EC0 - Large Image
     
    F096741EC0 - Small Image
     
    F096741EC0 - Small Image
    Attachments
     
     
    F096741EC0 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Initial Intensity
    5700 LUMEN
    Wattage
    59 W
    Material, Color, and Finish
    Color Temperature in Kelvin
    4100
    Base Type
    1 PIN
    Color Rendering Index
    75
    Style
    RE 741 PHOSPHOR, OCTRON 700
    Descriptions
    Long Description
    INSTANT START; 59 W; 96 INCH NOMINAL LENGTH; SHAPE DESIGNATION T8; STYLE RE 741 PHOSPHOR, OCTRON 700; 1 PIN BASE; INITIAL INTENSITY 5700 LUMEN; COLOR RENDERING INDEX 75; COLOR TEMPERATURE 4100 K; LIFE 15000 HR; STANDARD PACKAGE 24; OCTRON[R], ECOLOGIC[R] BRAND; SIZE 1.1 INCH DIAMETER X 94 INCH LENGTH
    FLUORESCENT LAMP, INSTANT START; 59 W; 96 INCH NOMINAL LENGTH; SHAPE DESIGNATION T8; STYLE RE 741 PHOSPHOR, OCTRON 700; 1 PIN BASE; INITIAL INTENSITY 5700 LUMEN; COLOR RENDERING INDEX 75; COLOR TEMPERATURE 4100 K; LIFE 15000 HR; STANDARD PACKAGE 24
    Product Type
    Linear Fluorescent Lamp
    Description
    59W T8 96" 4100K 75 CRI SINGLE PIN ENERGY SAVING
    Commodity Description
    LINEAR FLUORESCENT STRAIGHT LAMPS
    Additional Information
    SIZE 1.1 INCH DIAMETER X 94 INCH LENGTH
    Additional Information
    Initial Intensity in Lumen
    5700
    Nominal Length in ft
    8
    Nominal Length in inch
    96
    Nominal Length
    96 INCH
    Manufacturer Information
    Brand
    OSRAM SYLVANIA INC.
    OSRAM SYLVANIA
    OSRAM SYLVANIA LAMPS
    Manufacturers Part Number
    FO96/741/ECO
    GTIN
    00046135217364
    UPC
    046135217364
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent
    Type
    INSTANT START
    Packaging
    Standard Package
    24
    Weight per each
    0.92
    Carton
    1
    Package
    24
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    Houston RDC 3
    Texarkana 2

    A-L

    Location Stock Available
    Conroe 6
    Fort Smith 3
    Leesville 3

    M-Z

    Location Stock Available
    New Orleans 3


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for F096741EC0

    Type in the slang term you'd like to suggest.

* All prices subject to change.