F20T12GR0 - Lamp F20T12/Gro (Di)

Sylvania

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F20T12GR0
Manufacturer
Sylvania
Manufacturer's Part Number
F20T12/GRO/AQ/RP/22029
Description
Lamp F20T12/Gro (Di)
20W, T12 Preheat Fluorescent Lamp, 70CRI, Gro Lux Phosphor For Plant Growth and Aquarium Applications, Retail Pack
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Fluorescent Specialty Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135220296 / 00046135220296
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F20T12GR0 - Large Image
 
F20T12GR0 - Small Image
Attachments
 
 
F20T12GR0 - Specification Sheet
Other Links
 
 
F20T12GR0 - Other
 
F20T12GR0 - Other
Tech Bulletins
 
 
F20T12GR0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
20
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
PREHEAT
Shape
T12
Material, Color, and Finish
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1.5 in
Descriptions
Description
LAMP F20T12/GRO (DI)
Product Type
F20T12GROAQRP 6/CS 1/Sku
extra long description
SYL F20T12GROAQRP/22029 F20T12GROAQ
Long Description
20W, T12 preheat fluorescent lamp,70CRI, GRO LUX phosphor for plant growth and aquarium applications, retail pack
Additional Information
lumens
480 Initial Lumens at 25 Degrees C
average life
9000
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
start type
PREHEAT
Manufacturer Information
Brand
Sylvania (Usc)
sub brand
Gro-Lux Aquarium
Manufacturers Part Number
F20T12/GRO/AQ/RP/22029
GTIN
00046135220296
UPC
046135220296
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.42
Carton
1
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat