F34CWXSS - 34W T12 48" 4100K 87 Cri Flour Lamp

Sylvania

  • $3.33 (Each)
  • $3.33 (Each)

  • $99.90 (Per 30)
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
F34CWXSS
Manufacturer
Sylvania
Manufacturer's Part Number
F34CWX/SS-(F40CWX/SS)/24588
Description
34W T12 48" 4100K 87 Cri Flour Lamp
OBS24588 34W, T12 Rapid Start Super Saver Fluorescent Lamp, Deluxe Cool White Phosphor, 4100K Color Temperature, 87 Cri, Replaces F40T12 RS Lamps. 20000 Avg Rated Life At 3 HRS/Start, 28800 Avg Rated Life At 12 HRS/Start. Vivid Color: High Cri Lamps For Color Citical Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135245886 / 00046135245886
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.33 (Each)
Carton
$99.90 (Per 30)
Resources
Tech Bulletins
 
 
F34CWXSS - Tech Bulletin
Other Links
 
 
F34CWXSS - Other
 
F34CWXSS - Other
Images
 
 
F34CWXSS - Large Image
 
F34CWXSS - Small Image
 
F34CWXSS - Large Image
Attachments
 
 
F34CWXSS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
34
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Shape
T12
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
Medium Bi-Pin
Color Rendering Index
87
Color
Cool White
color temperature
4100
color rendering index (cri)
87
Dimensions and Weight
Diameter
1.591 in
Length
48 in
Descriptions
Product Type
Linear Fluorescent Lamp
Description
34W T12 48" 4100K 87 CRI FLOUR LAMP
Short Description
Linear Fluorescent Lamp, Medium 2 Pin, T12, 87 CRI, 34 W
Long Description
OBS24588 34W, T12 rapid start SUPER SAVER fluorescent lamp, Deluxe Cool White phosphor, 4100K color temperature, 87 CRI, replaces F40T12 RS lamps. 20000 Avg rated life at 3 hrs/start, 28800 Avg rated life at 12 hrs/start. VIVID Color: High CRI lamps for color citical applications.
extra long description
SYL F34CWX/SS-(F40CWX/SS)/24588 F34
Additional Information
start type
Rapid Start
bulb shape
T12
average life
20000 h
Brightness (Lumens)
1925 lm
ANSI Ballast Code
C78.81 – 2001
package quantity
30 CA
lumens
1925
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
F34CWX/SS-(F40CWX/SS)/24588
sub brand
OSRAM SYLVANIA
GTIN
00046135245886
UPC
046135245886
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.67 lb/EA
Weight per each
0.67
Carton
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat