F96T12CWVH0 - SYL

F96T12CWVH0 - 215W T12 96" Cool WT Very High Output 62 Cri R17D

Sylvania

  • $10.28 (for 1 Each)
  • $10.28 (1 Each)
  • $154.20 (15 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    F96T12CWVH0
    Manufacturer
    Sylvania
    Manufacturer's Part Number
    F96T12/CW/VHO
    Description
    215W T12 96" Cool WT Very High Output 62 Cri R17D
    Linear Fluorescent Lamp, Recessed Double Contact Base, T12 Bulb Shape, 60, 10000 H Average Life, 4200 K, Cool White, 1500 Ma, 215 W, 14000 LM Brightness (Lumens), Phosphor Coated, 1.593 In Diameter, 96.0 In Length, Rapid, 1.43 LB/Ea
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fluorescent Lamps - Linear Fluorescent Straight La  Mark as Incorrect
    Suggest a New Category
    Classification
    Fluorescent
    UNSPSC
    39101605 - Fluorescent lamps
    UPC/GTIN
    046135252099 / 00046135252099
    Weight per unit
    1.43 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $10.28 (1 Each)
    Carton
    $10.28 (1 Each)
    Standard Packaging
    $154.20 (15 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    346 Each
    Resources
    MSDS Sheets
     
     
    F96T12CWVH0 - MSDS Sheet
    Tech Bulletins
     
     
    F96T12CWVH0 - Tech Bulletin
    Images
     
     
    F96T12CWVH0 - Large Image
     
    F96T12CWVH0 - Small Image
     
    F96T12CWVH0 - Large Image
     
    F96T12CWVH0 - Large Image
    Other Links
     
     
    F96T12CWVH0 - Other
     
    F96T12CWVH0 - Other
    Attachments
     
     
    F96T12CWVH0 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    91709
    Shape
    T12
    Current Rating
    1500 mA
    Material, Color, and Finish
    color rendering index (cri)
    60 WTT
    Finish
    phosphor
    Phosphor Coated
    color temperature
    4200 W
    4200 k
    Base Type
    Recessed Double Contact
    Color Rendering Index
    60
    Color
    Cool White
    Dimensions and Weight
    Diameter
    1.5 in in
    1.593 in
    Length
    93.909 in
    96.0 in
    Descriptions
    Product Type
    F96T12CWVHO 15/CS 1/Sku
    Linear Fluorescent Lamp
    Description
    215W T12 96" COOL WT VERY HIGH OUTPUT 62 CRI R17D
    Special Features
    COOL WHITE
    Long Description
    Linear Fluorescent Lamp, Recessed Double Contact Base, T12 Bulb Shape, 60, 10000 h Average Life, 4200 k, Cool White, 1500 mA, 215 W, 14000 lm Brightness (Lumens), Phosphor Coated, 1.593 in Diameter, 96.0 in Length, Rapid, 1.43 lb/EA
    Short Description
    Linear Fluorescent Lamp, Recessed Double Contact, T12, 60 CRI, 215 W
    Additional Information
    average life
    10000 V
    10000 h
    lumens
    14k lm
    total harmonic distortion
    Ballast Dependent
    Base
    Recessed Double Contact
    start type
    Rapid Start
    bulb shape
    T12
    Brightness (Lumens)
    14000 lm
    package quantity
    15 CA
    Manufacturer Information
    Manufacturers Part Number
    F96T12/CW/VHO/25209
    F96T12/CW/VHO
    Brand
    Sylvania (Usc)
    SYLVANIA
    Sylvania-Ledvance
    sub brand
    VHO
    OSRAM SYLVANIA
    GTIN
    00046135252099
    UPC
    046135252099
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent
    Type
    FLUORESCENT
    Packaging
    Weight
    1.43 lb/EA
    Weight per each
    1.43
    Carton
    1
    Package
    15
    Uses, Certifications, and Standards
    Application
    COMMERCIAL/RESIDENTIAL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    15 Alexandria
    View Store
    185 Baton Rouge
    View Store
    9 Texarkana
    View Store
    13 West Wichita

    A-L

    Location Stock Available
    View Store
    30 Covington

    M-Z

    Location Stock Available
    View Store
    63 New Orleans
    View Store
    31 Wichita


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for F96T12CWVH0

    Type in the slang term you'd like to suggest.

* All prices subject to change.