FB028841XP6SSEC0 - 28W FLRLMP

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 16)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB028841XP6SSEC0
Manufacturer
Sylvania
Manufacturer's Part Number
FBO28/841XP/6/SS/ECO/22305
Description
28W FLRLMP
OBS22305 28W, 22.5" Mol, T8 Octorn XP Extended Performance Curvalume Supersaver Fluorescent Lamp, 6" Leg Spacing, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Minimum Starting Voltage Of 550V, Suitable For Instant or Programmed Rapid Start Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135223051 / 00046135223051
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FB028841XP6SSEC0 - Small Image
 
FB028841XP6SSEC0 - Large Image
Attachments
 
 
FB028841XP6SSEC0 - Specification Sheet
Other Links
 
 
FB028841XP6SSEC0 - Other
 
FB028841XP6SSEC0 - Other
Tech Bulletins
 
 
FB028841XP6SSEC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8
Wattage
Thread Size 1/4 Inch-20 TPI
Material, Color, and Finish
color rendering index (cri)
85 WTT
color temperature
LAA1/0-12-X
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1 W
Descriptions
Description
28W FLRLMP
Product Type
FBO28841XP6SSECO 16/CS 1/Sku
Long Description
OBS22305 28W, 22.5" MOL, T8 OCTORN XP Extended Performance CURVALUME SUPERSAVER fluorescent lamp, 6" leg spacing, 4100K color temperature,rare earth phosphor, 85 CRI, minimum starting voltage of 550V, suitable for instant or programmed rapid start operation, ECOLOGIC
extra long description
SYL FBO28/841XP/6/SS/ECO/22305 FBO2
Additional Information
lumens
2.55k lm
total harmonic distortion
Ballast Dependent
start type
Instant Start
Base
Medium Bipin
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
FBO28/841XP/6/SS/ECO/22305
sub brand
OCTRON XP CURVALUME SUPERSAVER ECOLOGIC
GTIN
00046135223051
UPC
046135223051
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Availability
Status
Inactive
Packaging
Weight per each
0.49
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat