FB031830 - SYL

FB031830 - 31W T8 22.5" 3K 82CRI 1 5/8" Leg Space Is or RS Op

Sylvania

  • Special Order Item
  • $0.00 (1 Each)
  • $0.00 (15 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FB031830
    Manufacturer
    Sylvania
    Manufacturer's Part Number
    FBO31/830/21877
    Description
    31W T8 22.5" 3K 82CRI 1 5/8" Leg Space Is or RS Op
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fluorescent Lamps - Shape Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Fluorescent
    UNSPSC
    39101605 - Fluorescent lamps
    UPC/GTIN
    046135218774 / 00046135218774
    Weight per unit
    0.72 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    Special Order Item
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Attachments
     
     
    FB031830 - Specification Sheet
    Tech Bulletins
     
     
    FB031830 - Tech Bulletin
    Images
     
     
    FB031830 - Large Image
     
    FB031830 - Small Image
    Other Links
     
     
    FB031830 - Other
     
    FB031830 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Shape
    T8
    Wattage
    31 W
    Material, Color, and Finish
    color rendering index (cri)
    82 W
    Finish
    Phosphor Coated
    color temperature
    3000 K
    Dimensions and Weight
    Diameter
    1 W
    Descriptions
    Product Type
    FBO31830 15/CS 1/Sku
    Description
    31W T8 22.5" 3K 82CRI 1 5/8" LEG SPACE IS OR RS OP
    Additional Information
    total harmonic distortion
    Ballast Dependent
    average life
    20000 Hr
    Base
    Medium Bipin
    Manufacturer Information
    Manufacturers Part Number
    FBO31/830/21877
    Brand
    Sylvania (Usc)
    SYLVANIA
    sub brand
    OCTRON 800
    GTIN
    00046135218774
    UPC
    046135218774
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent
    Type
    FLUORESCENT
    Packaging
    Weight per each
    0.72
    Carton
    1
    Package
    15
    Uses, Certifications, and Standards
    Application
    COMMERCIAL/RESIDENTIAL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FB031830

    Type in the slang term you'd like to suggest.

* All prices subject to change.