FB0327306EC0 - BNT Octron Fluor Lamp

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 16)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB0327306EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FBO32/730/6/ECO/22046
Description
BNT Octron Fluor Lamp
32W, 22.5"Mol, T8 Octron Curvalume Fluorescent Lamp, 6" Leg Spacing, 3000K Color Temperature, Rare Earth Phosphor, 75 Cri, Suitable For Is or RS Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135220463 / 00046135220463
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FB0327306EC0 - Large Image
 
FB0327306EC0 - Small Image
Attachments
 
 
FB0327306EC0 - Specification Sheet
Other Links
 
 
FB0327306EC0 - Other
 
FB0327306EC0 - Other
Tech Bulletins
 
 
FB0327306EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
RS CURVALUME
Shape
T8
Wattage
32
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Material, Color, and Finish
Finish
Phosphor Coated
color temperature
3000
color rendering index (cri)
75
Dimensions and Weight
Diameter
1
Length
22.598
Descriptions
Description
BNT OCTRON FLUOR LAMP
Product Type
FBO327306ECO 16/CS 1/Sku
extra long description
SYL FBO32/730/6/ECO/22046 FBO327306
Long Description
32W, 22.5"MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 3000K color temperature, rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC
Additional Information
start type
Rapid Start
average life
20000
lumens
2750
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FBO32/730/6/ECO/22046
sub brand
OCTRON 700, Ecologic
GTIN
00046135220463
UPC
046135220463
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
FLUORESCENT
Packaging
Weight per each
0.62
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat