FB0327506EC0 - 32W T8 22.5" 5K 75CRI 6" Leg Space Is or RS Op

Sylvania

  • $26.13 (Each)
  • $26.13 (Each)

  • $418.08 (Per 16)
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
FB0327506EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FBO32/750/6/ECO/22053
Description
32W T8 22.5" 5K 75CRI 6" Leg Space Is or RS Op
32W, 22.5" Mol, T8 Octron Curvalume Fluorescent Lamp, 6" Leg Spacing, 5000K Color Temperature Rare Earth Phosphor, 75 Cri, Suitable For Is or RS Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135220531 / 00046135220531
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.13 (Each)
Standard Packaging
$418.08 (Per 16)
Resources
Images
 
 
FB0327506EC0 - Large Image
 
FB0327506EC0 - Small Image
Attachments
 
 
FB0327506EC0 - Specification Sheet
Other Links
 
 
FB0327506EC0 - Other
 
FB0327506EC0 - Other
Tech Bulletins
 
 
FB0327506EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
RS CURVALUME
Shape
T8
Wattage
32
Material, Color, and Finish
Finish
Phosphor Coated
color temperature
5000
color rendering index (cri)
75
Dimensions and Weight
Diameter
1
Descriptions
Description
32W T8 22.5" 5K 75CRI 6" LEG SPACE IS OR RS OP
Product Type
FBO327506ECO 16/CS 1/Sku
extra long description
SYL FBO32/750/6/ECO/22053 FBO327506
Long Description
32W, 22.5" MOL, T8 OCTRON Curvalume fluorescent lamp, 6" leg spacing, 5000K color temperature rare earth phosphor, 75 CRI, suitable for IS or RS operation, ECOLOGIC
Additional Information
average life
20000
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
start type
Rapid Start
lumens
2625 Initial Lumens at 25 Degrees C
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
FBO32/750/6/ECO/22053
sub brand
OCTRON
GTIN
00046135220531
UPC
046135220531
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.62
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat