We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
FC8T9CWRS - SYL

Also in stock

FC8T9CW - 22W T9 8.25" Cir-C-Line 60 Cri Cool White Fluor - G.E. Lighting (Lampblst)
$19.54Per Each

G.E. Lighting (Lampblst)
22W T9 8.25" Cir-C-Line 60 Cri Cool White Fluor


View or Compare

FC8T9CWRS - 22W T9 8.25" Cir-C-Line 60 Cri Cool White Fluor

Osram Sylvania

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FC8T9CWRS
    Manufacturer
    Osram Sylvania
    Manufacturer's Part Number
    FC8T9/CW/RS
    Description
    22W T9 8.25" Cir-C-Line 60 Cri Cool White Fluor
    Lamp, Rapid Start; 22 W; 8 Inch Nominal Length; Shape Designation T9; Style Cool White, Inside Frost, Side Aluminized; 4 Pin Base; Initial Intensity 1050 Lumen; Color Rendering Index 62; Color Temperature 4200 K; Life 11000 HR; Standard Package 12
    Slang Terms

    Suggest a New Term
    Category
    Unassigned
    Classification
    Fluorescent
    UNSPSC
    -
    UPC/EAN/GTIN
    046135201486
    Weight per unit
    5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $16.36 (1 Each)
    Standard Packaging
    $196.32 (12 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    FC8T9CWRS - Large Image
     
    FC8T9CWRS - Small Image
    Specifications Sheets
     
     
    FC8T9CWRS - Specification Sheet
    MSDS Sheets
     
     
    FC8T9CWRS - MSDS Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Initial Intensity
    1050 LUMEN
    Wattage
    22 W
    Material, Color, and Finish
    Base Type
    4 PIN
    Color Temperature in Kelvin
    4200 K
    Color Rendering Index
    62 W
    Style
    COOL WHITE, INSIDE FROST, SIDE ALUMINIZED
    Descriptions
    Product Type
    Linear Fluorescent Lamp
    Description
    22W T9 8.25" CIR-C-LINE 60 CRI COOL WHITE FLUOR
    Additional Information
    APPLICABLE STANDARD ANSI, IEC, IES; APPLICATION COMMERCIAL/INDUSTRIAL/RESIDENTIAL LIGHTING; CONSTRUCTION STANDARD TUBE
    Long Description
    LAMP, RAPID START; 22 W; 8 INCH NOMINAL LENGTH; SHAPE DESIGNATION T9; STYLE COOL WHITE, INSIDE FROST, SIDE ALUMINIZED; 4 PIN BASE; INITIAL INTENSITY 1050 LUMEN; COLOR RENDERING INDEX 62; COLOR TEMPERATURE 4200 K; LIFE 11000 HR; STANDARD PACKAGE 12
    Commodity Description
    LINEAR FLUORESCENT CIRCULAR LAMPS
    Additional Information
    Nominal Length
    8 INCH
    Manufacturer Information
    Brand
    OSRAM SYLVANIA
    OSRAM SYLVANIA INC.
    OSRAM SYLVANIA LAMPS
    Manufacturers Part Number
    FC8T9/CW/RS
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent
    Type
    RAPID START
    Packaging
    Standard Package
    51869
    Weight per each
    5
    Carton
    1
    Package
    12
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    1 Sulphur


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FC8T9CWRS

    Type in the slang term you'd like to suggest.

* All prices subject to change.