FP5450W850H0SSEC - SYL

FP5450W850H0SSEC - 50W T5 48" 5000K Ho 85cri

Sylvania

  • $13.90 (for 1 Each)
  • $13.90 (1 Each)
  • $556.00 (40 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    FP5450W850H0SSEC
    Manufacturer
    Sylvania
    Manufacturer's Part Number
    FP54/50W/850/HO/SS/ECO/21072
    Description
    50W T5 48" 5000K Ho 85cri
    Fluorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 82, 40000 H Average Life, 5000 K, Cool White, 50 W, 4310 LM Brightness (Lumens), Phosphor Coated, 0.67 In Diameter, 48 In Length, Programmed Rapid, +25 °C Operating Temperature, 0.27 LB/Ea
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fluorescent Lamps - Linear Fluorescent Straight La  Mark as Incorrect
    Suggest a New Category
    Classification
    Fluorescent
    UNSPSC
    39101605 - Fluorescent lamps
    UPC/GTIN
    046135210723 / 00046135210723
    Weight per unit
    0.27 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $13.90 (1 Each)
    Carton
    $13.90 (1 Each)
    Standard Packaging
    $556.00 (40 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    985 Each
    Resources
    Other Links
     
     
    FP5450W850H0SSEC - Other
     
    FP5450W850H0SSEC - Other
    Attachments
     
     
    FP5450W850H0SSEC - Specification Sheet
    Tech Bulletins
     
     
    FP5450W850H0SSEC - Tech Bulletin
    Images
     
     
    FP5450W850H0SSEC - Large Image
     
    FP5450W850H0SSEC - Small Image
     
    FP5450W850H0SSEC - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    50 WTT
    Shape
    VLX1
    Material, Color, and Finish
    color temperature
    5000 V
    color rendering index (cri)
    82 W
    Finish
    phosphor
    Phosphor Coated
    Base Type
    Miniature Bi-Pin
    Color Rendering Index
    82
    Color
    Cool White
    Dimensions and Weight
    Diameter
    0.625 in
    0.67 in
    Length
    48 in;1219.2 mm
    Descriptions
    Description
    50W T5 48" 5000K HO 85CRI
    Product Type
    FP5450W850HOSSECO 40/CS 1/Sku
    Fluorescent Lamp
    Special Features
    COOL WHITE
    Long Description
    Fluorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 82, 40000 h Average Life, 5000 k, Cool White, 50 W, 4310 lm Brightness (Lumens), Phosphor Coated, 0.67 in Diameter, 48 in Length, Programmed Rapid, +25 °C Operating Temperature, 0.27 lb/EA
    Short Description
    Fluorescent Lamp, Miniature Bi Pin, T5, 82 CRI, 50 W
    Additional Information
    total harmonic distortion
    Ballast Dependent
    Base
    Miniature Bipin
    average life
    30000 W
    40000 h
    lumens
    4.25k lm
    start type
    Programmed Rapid Start
    bulb shape
    T5
    Brightness (Lumens)
    4310 lm
    Minimum Operating Temperature
    +25 °C
    package quantity
    1 CT
    Manufacturer Information
    Brand
    Sylvania (Usc)
    SYLVANIA
    Sylvania-Ledvance
    Manufacturers Part Number
    FP54/50W/850/HO/SS/ECO/21072
    sub brand
    PENTRON
    GTIN
    00046135210723
    UPC
    046135210723
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent
    Type
    FLUORESCENT
    Packaging
    Weight
    0.27 lb/EA
    Weight per each
    0.27
    Carton
    1
    Package
    40
    Uses, Certifications, and Standards
    Application
    COMMERCIAL/RESIDENTIAL
    Commercial/Residential
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    136 West Wichita

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    849 Wichita


  • Substitutes

    No Substitute Items found for FP5450W850H0SSEC.

    Similar Items

    Listed below you'll find similar and potential substitutes for FP5450W850H0SSEC.
    • FP5450W850H0SSEC - 50W T5 48" 5000K Ho 85cri - Sylvania-Ledvance
      View Larger

      FP5450W850H0SSEC - Sylvania-Ledvance

      Fluorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 82, 40000 H Average Life, 5000 K, Cool White, 50 W, 4310 LM Brightness (Lumens), Phosphor Coated, 0.67 In Diameter, 48 In Length, Programmed Rapid, +25 °C Operating Temperature, 0.27 LB/Ea

      • MFR Part #: FP54/50W/850/HO/SS/ECO/21072
      • Nacogdoches Availability: 0 Each
      • Total Availability: 985 Each
      • Manufacturer: Sylvania-Ledvance
      • Find: Similar Items
      • Pkg Sizes: 40 Each ($556.00) ·

      Book Price
      $13.90
      Per Each

    • FP54850H0EC0 - 48" 54W T5HO 5000K Fluorescent Lamp - Sylvania-Ledvance
      View Larger

      FP54850H0EC0 - Sylvania-Ledvance

      Fluorescent Lamp, Miniature 2 Pin Base, T5HO Bulb Shape, 85, 40000 H Average Life, 50000 K, 54 W, 4450 LM @ 77 °F;5000 LM @ 95 °F Brightness (Lumens), Phosphor Coated, C78.81 – 2001 Ansi Ballast Code, 1.67 In Diameter, 4 FT Length, Programmed Rapid, 77 °F;95 °F Operating Temperature, 0.27 LB/Ea

      • MFR Part #: FP54/850/HO/ECO
      • Nacogdoches Availability: 0 Each
      • Total Availability: 1,938 Each
      • Manufacturer: Sylvania-Ledvance
      • Find: Similar Items
      • Pkg Sizes: 40 Each ($238.80) ·

      Book Price
      $5.97
      Per Each

    • F54T5850WMEC0 - 51W T5 48" 5000K Mini Bi-Pin 85 Cri Fluor Lamp - Ge By Current Lamps
      View Larger

      F54T5850WMEC0 - Ge By Current Lamps

      51W T5 48" 5000K Mini Bi-Pin 85 Cri Fluor Lamp

      • MFR Part #: F54T5/850/WM/ECO
      • Nacogdoches Availability: 0 Each
      • Total Availability: 139 Each
      • Manufacturer: Ge By Current Lamps
      • Find: Similar Items
      • Pkg Sizes: 40 Each ($321.20) ·

      Book Price
      $8.03
      Per Each

    Cross-Referenced Items

    • 71630 - GE Lighting GTIN: 00043168716307
    • 20949 - Osram Sylvania GTIN: 00046135209499
    • 21072 - Osram Sylvania GTIN: 00046135210723
    • 135103 - Philips Lighting GTIN: 00046677135102

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for FP5450W850H0SSEC

    Type in the slang term you'd like to suggest.

* All prices subject to change.