H36GW1000DX - SYL

H36GW1000DX - 1000W BT56 Mercury Vapor White Mogul Base Lamp

Sylvania

  • $111.17 (for 1 Each)
  • $111.17 (1 Each)
  • $667.02 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    H36GW1000DX
    Manufacturer
    Sylvania
    Manufacturer's Part Number
    H36GW-1000/DX/69331
    Description
    1000W BT56 Mercury Vapor White Mogul Base Lamp
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hid High Intensity Discharge L - Hid Mercury Vapor Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Mercury Vapor
    UNSPSC
    39101615 - Mercury vapor lamp HID
    UPC/GTIN
    046135693311 / 00046135693311
    Weight per unit
    1.68 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $111.17 (1 Each)
    Standard Packaging
    $667.02 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    45 Each
    Resources
    Attachments
     
     
    H36GW1000DX - Specification Sheet
    Tech Bulletins
     
     
    H36GW1000DX - Tech Bulletin
    Other Links
     
     
    H36GW1000DX - Other
    Images
     
     
    H36GW1000DX - Small Image
     
    H36GW1000DX - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    1,000 W
    Shape
    BT56
    Material, Color, and Finish
    color temperature
    4000 SQ-FT
    color rendering index (cri)
    45 mm
    Finish
    E-Coat
    Color
    GREEN
    Descriptions
    Product Type
    H36GW1000DX 6/CS 1/Sku
    Description
    1000W BT56 MERCURY VAPOR WHITE MOGUL BASE LAMP
    Additional Information
    average life
    24000 W
    Base
    E39 Mogul
    lumens
    56k lm
    Manufacturer Information
    Brand
    Sylvania (Usc)
    SYLVANIA
    Manufacturers Part Number
    H36GW-1000/DX/69331
    GTIN
    00046135693311
    UPC
    046135693311
    Taxonomies, Classifications, and Categories
    Category Description
    MERCURY VAPOR
    Type
    MERCURY VAPOR
    Packaging
    Weight per each
    1.68
    Carton
    1
    Package
    6
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    4 Alexandria
    View Store
    4 Baton Rouge
    View Store
    7 Texarkana
    View Store
    7 West Wichita

    A-L

    Location Stock Available
    View Store
    4 Borger
    View Store
    5 Covington
    View Store
    3 Lafayette

    M-Z

    Location Stock Available
    View Store
    4 New Orleans
    View Store
    2 Sulphur
    View Store
    5 Sweetwater


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for H36GW1000DX

    Type in the slang term you'd like to suggest.

* All prices subject to change.