H37KC250DX - SYL

H37KC250DX - 250W ED28 Mercury Vapor White Mogul Base Lamp

Sylvania

  • $32.24 (for 1 Each)
  • $32.24 (1 Each)
  • $193.44 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    H37KC250DX
    Manufacturer
    Sylvania
    Manufacturer's Part Number
    H37KC-250/DX/69448
    Description
    250W ED28 Mercury Vapor White Mogul Base Lamp
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hid High Intensity Discharge L - Hid Mercury Vapor Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Mercury Vapor
    UNSPSC
    39101615 - Mercury vapor lamp HID
    UPC/GTIN
    046135694486 / 00046135694486
    Weight per unit
    0.61 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $32.24 (1 Each)
    Carton
    $32.24 (1 Each)
    Standard Packaging
    $193.44 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    54 Each
    Resources
    Images
     
     
    H37KC250DX - Small Image
     
    H37KC250DX - Large Image
    MSDS Sheets
     
     
    H37KC250DX - MSDS Sheet
    Attachments
     
     
    H37KC250DX - Specification Sheet
    Tech Bulletins
     
     
    H37KC250DX - Tech Bulletin
    Other Links
     
     
    H37KC250DX - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    100 Wrms
    Voltage Rating
    130 WTT
    Shape
    78621095126
    Material, Color, and Finish
    color temperature
    4000 SQ-FT
    color rendering index (cri)
    45 lm
    Finish
    E-Coat
    Descriptions
    Product Type
    H37KC250DX 6/CS 1/Sku
    Description
    250W ED28 MERCURY VAPOR WHITE MOGUL BASE LAMP
    Additional Information
    average life
    18000 W
    lumens
    4k lm
    Base
    E39 Mogul
    Manufacturer Information
    Brand
    Sylvania (Usc)
    SYLVANIA
    Manufacturers Part Number
    H37KC-250/DX/69448
    GTIN
    00046135694486
    UPC
    046135694486
    Taxonomies, Classifications, and Categories
    Category Description
    MERCURY VAPOR
    Type
    High Intensity Discharge (HID)
    Packaging
    Weight per each
    0.61
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    standard
    PORTABLE BLOWER EXHAUST ADAPTER, EXHAUST ADAPTER; 1200XL SERIES POWER CAT; POWER CAT[R] BRAND
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    10 Alexandria
    View Store
    2 Baton Rouge

    A-L

    Location Stock Available
    View Store
    6 Covington
    View Store
    11 Lafayette

    M-Z

    Location Stock Available
    View Store
    20 New Orleans
    View Store
    1 Shreveport
    View Store
    4 Sulphur


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for H37KC250DX

    Type in the slang term you'd like to suggest.

* All prices subject to change.