LED12.5PAR30LN30 - SYL

Also in stock

LED10PAR30F830 - 10W Led PAR30 30K 900LM 40DEG Beam - Keystone Technologies
$7.35Each

Keystone Technologies
10W Led PAR30 30K 900LM 40DEG Beam


View or Compare

LED12.5PAR30LN30 - 12.5W Led PAR30LN 30K 1000LM

Ledvance LLC

  • $19.82 (Each)
  • $19.82 (Each)
  • $118.92 (Per 6)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LED12.5PAR30LN30
    Manufacturer
    Ledvance LLC
    Manufacturer's Part Number
    LED12.5PAR30LN/HD/DIM/930/FL40
    Description
    12.5W Led PAR30LN 30K 1000LM
    Led PAR30LN, 12.5W, Dimmable, 91CRI, 1000 Lumen, 3000K, 25000 Life
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Led Lamps & Modules - Led Parabolic Reflector Par SH  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Par Shape Lamps
    UNSPSC
    39112102 - Light emitting diode LED optic lighting
    UPC/GTIN
    046135795688 / 00046135795688
    Weight per unit
    0.71 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $19.82 (Each)
    Standard Packaging
    $118.92 (Per 6)
    Resources
    Images
     
     
    LED12.5PAR30LN30 - Large Image
     
    LED12.5PAR30LN30 - Small Image
     
    LED12.5PAR30LN30 - Large Image
    Attachments
     
     
    LED12.5PAR30LN30 - Specification Sheet
    Tech Bulletins
     
     
    LED12.5PAR30LN30 - Tech Bulletin
     
    LED12.5PAR30LN30 - Tech Bulletin
    Other Links
     
     
    LED12.5PAR30LN30 - Other
     
    LED12.5PAR30LN30 - Other
     
    LED12.5PAR30LN30 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Phase
    10.000 5.000
    Wattage
    12.5
    Voltage Rating
    120
    Lamp Type
    LED PAR30LN
    Shape
    PAR30LN
    amperage rating
    TH
    Material, Color, and Finish
    color temperature
    3000
    color rendering index (cri)
    91
    Style
    PAR30-shape
    Dimensions and Weight
    Size
    3.74
    Descriptions
    Description
    12.5W LED PAR30LN 30K 1000LM
    Long Description
    LED PAR30LN, 12.5W, Dimmable, 91CRI, 1000 Lumen, 3000K, 25000 life
    Product Type
    LED12.5PAR30LNHDDIM930FL40 6/CS 1/Sku
    Additional Information
    average life
    25000
    Coil Voltage
    4.000 4.000
    beam angle
    40
    dimensions
    CN
    Base
    E26 Medium
    class
    PROP65: WARNING: Cancer and Reproductive Harm. This product contains material that, the State of California has determined, may cause cancer www.p65warnings.ca.gov
    dimmable
    Yes
    Manufacturer Information
    sub brand
    Prevail Series
    Brand
    Ledvance LLC
    Manufacturers Part Number
    LED12.5PAR30LN/HD/DIM/930/FL40
    GTIN
    00046135795688
    UPC
    046135795688
    Taxonomies, Classifications, and Categories
    Category Description
    LED PAR SHAPE LAMPS
    Packaging
    Weight per each
    0.71
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Application
    4.000 4.000
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LED12.5PAR30LN30

    Type in the slang term you'd like to suggest.

* All prices subject to change.